Shop All Single Straight Blade Receptacles
Zoro Select
Receptacle, 15 A Amps, 125V AC, Flush Mount, Single Outlet, 5-15R, Brown
Mfr # 5261WR
Zoro # G4571345
product price: $19.38
/ea
$19.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Outlet Type - Plugs and Receptacles Single
- Application Environment Industrial
- Mounting Type - Plugs and Receptacles Flush
- Amps - Plugs and Receptacles 15 A
- Voltage - Plugs and Receptacles 125V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5261WR
- Zoro # G4571345
- UPC # 781786670655
- Country of Origin United States
- Category Single Straight Blade Receptacles
Dimensions
Height | 0.91 in |
Width | 1.38 in |
Overall Depth | 0.9 in |
Maximum Wire Size | 12 AWG |
Minimum Wire Size | 14 AWG |
Face Plate Height | 1.8 in |
Mount Hole Center-to-Center Height | 3.3 in |
Face Plate Width | 0.9 in |
Display Size | Standard Sized Product |
Wire Size | #14 AWG to #12 AWG |
Length | 3.28 in |
Description
Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 15 A, GFCI No, Grounding Grounded, Housing Color Brown, Housing Material Nylon, Mount Type Flush, NEMA Receptacle Configuration 5-15R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Single, Resistance Properties Weather Resistant, Standards CSA Certified, UL Listed, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Method Back, Side, AFCI No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Plug Adapter, 15A, 125V (HBL21CM28)
- LITTELFUSE UL Class Fuse, RK5 Class, FLNR Series, Time-Delay, 225A, 250V AC, Non-Indicating (FLNR225)
- LUTRON Dual Circuit Switch, Occupancy Sensor, Wht (MS-OPS6-DDV-WH)
- HUBBELL HBL2410ST - Twist-Lock® EdgeConnect™ Receptacle with Spring Termination, 20A, 125/250V, L14-20R, Black (HBL2410ST)
- ZORO SELECT Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, Ivory (BRY5262I)
- ZORO SELECT Receptacle, 30 A Amps, 125V AC, Flush Mount, Single Outlet, 5-30R, Black (9530FR)
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, Ivory (BRY5362I)
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-20R, Brown (DRS20)
- ZORO SELECT Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, Brown (5251)
- ZORO SELECT Receptacle, 50 A Amps, 125V AC, Flush Mount, Single Outlet, 5-50R, Black (9550FR)
- MARINCO 50A 125/250V CONTOURED RV POWER INLET (6344EL-BRV)
- Zoro Select Straight Blade Devices