Shop All Shop Desks
Zoro Select
Receiving/Shop Desk, 300 lb., 23-1/5 in.
Mfr # 49Y120
Zoro # G8994754
product price: $380.99
/ea
Free Shipping & Returns
$380.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 26-1/5"
- Overall Height 49"
- Number of Doors 1
- Finish Powder Coated
- Door Cabinet Width 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 49Y120
- Zoro # G8994754
- UPC # 190735501061
- Country of Origin China
- Category Shop Desks
Dimensions
Overall Width | 26-1/5" |
Overall Height | 49" |
Door Cabinet Width | 24" |
Height | 49 in |
Depth | 24 in |
Width | 24 3/8 in |
Door Cabinet Height | 28-3/5" |
Caster Dia. | 4 in |
Overall Length | 23-1/5" |
Details
Item | Mobile Workstand |
Number of Doors | 1 |
Finish | Powder Coated |
Material | Welded Steel |
Caster Configuration | (2) Swivel, (2) Swivel with Brakes |
Number of Shelves | 1 |
Caster Material | Polyurethane |
Workbench/Table Frame Material | Steel |
Workstand Item | Mobile Workstand |
Load Capacity | 300 lb |
Color | Gray |
Gauge | 21 ga |
Description
Mobile Workstand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Gasket, 55 gal, 22.5in, GE5500 (GE5500)
- ADVANTUS Divided Supply Box, Clear Blue, 10.1" L, 7.5" W, 6.5" H (AVT37375)
- DIVERSI-PLAST Nesting Container, Natural, Polyethylene, 18 in L, 13 in W, 12 in H, 1.02 cu ft Volume Capacity (39813)
- DAYTON Economy Drum Lifter, Cap 700 Lb (12R542)
- ZORO SELECT Shop Desk, 34 x 55-1/2 x 30-1/4 In, Beige (4TX92)
- ZORO SELECT Stationary Shop Desk, 1 Drawer, 34-1/2 in W x 30 in D x 53 in H, Gray (1W907)
- ZORO SELECT Shop Desk, 39 x 55-1/2" x 28-3/4 In, Gray (4W345)
- ZORO SELECT Shop Desk, 34-1/2 x 37-1/2 x 30 In, Gray (1W952)
- ZORO SELECT Stationary File Workstation, 39" Wx55" H (453J53)
- ZORO SELECT Shop Desk, 34 x 55-1/2 x 30-1/4 In, Beige (4TX91)
- ZORO SELECT Service Writer, Closed (4TX95)
- Zoro Select Shop Desks