Shop All Rebar Tie Wire
Zoro Select
Rebar Tie Wire, 16 ga., Bare Wire, PK20
Mfr # 16BARTW4
Zoro # G0529125
product price: $290.99
/pk 20, $14.55/ea
Free Shipping & Returns
$290.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 16 ga
- Material Steel
- Coil Length 384 ft
- Finish Bare Wire
- Weight 4 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 16BARTW4
- Zoro # G0529125
- UPC # 786789416699
- Country of Origin United States
- Category Rebar Tie Wire
Dimensions
Coil Length | 384 ft |
Length | 388 ft. |
Diameter | 0.0625" |
Wire Diameter | .062" |
Details
Gauge | 16 ga |
Material | Steel |
Finish | Bare Wire |
Weight | 4 lb. |
Item | Rebar Tie Wire |
Standards | ASTM A853 |
Package Type | Coil |
Wire Gauge | 16 ga |
Wraps per Tie | 2 |
Number of Spools Included | 20 |
Manufacturer Location | Made in USA* |
Color | Black |
Minimum Ties per Coil | 384 |
Maximum Ties per Coil | 768 |
Wire Finish | Bare Wire |
Break Strength | 155 lb |
Baling Wire Type | Coil |
ASTM Number | A853 |
Description
Rebar Tie Wire, Wire Gauge 16 ga, Coil Length 384 ft, Material Steel, Maximum Ties per Coil 768, Wraps per Tie 2, Number of Spools Included 20, Manufacturer Location Made in USA*, Color Black, Minimum Ties per Coil 384, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Spacer Carburetor (14 112 27-S)
- BEST FRIENDS Cribbing Muzzle LARGE (2109-L)
- HYDROFARM GROW!!T 4' Bamboo Stakes, Natural Color, 25 Pack (HGBB4)
- SEYMOUR MIDWEST Lonestar Digger, 4ft. Steel Handles (21220)
- ZORO SELECT 16 Gauge Rebar Tie Wire, 96 ft L, Bare Wire, Steel, 2 Wraps Per Tie (16BARTW1)
- ZORO SELECT Rebar Tie Wire, 16 ga., 340 ft., PK20 (16BARTW35)
- STEELWORKS #4 1/2X36Weld Stl Rebar (11802)
- PRIMESOURCE BUILDING PRODUCTS 3-1/4X12 3 Rebar Chair (RC31016EAR)
- AMERICAN WIRE TIE Wire Ties, 8" 16 Ga B/A , 5000PK (16BA8-DOMNY)
- AMERICAN WIRE TIE Wire Ties, 36" 16 Ga B/A , 2000PK (16BA36-DOMNY)
- MUTUAL INDUSTRIES OSHA Rebar Cap (Pack of 100) (14640-4)
- Zoro Select Rebar Tie Wire