Shop All Traffic Barricades
Zoro Select
Rebar Spikes, Steel, Black
Mfr # COMBO 7
Zoro # G7650522
product price: $28.75
/ea
$28.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Steel
- For Use With 29NH30, 29NH31, 29NH32, 29NH33, 29NH34, 29NH35, 29NH36, 29NH40, 29NH41, 29NH42
- Size 14 in L x 1-1/4 in W x 1-1/4 in H
- Compatible with Manufacturer Model Number 29NH30, 29NH31, 29NH32, 29NH33, 29NH34, 29NH35, 29NH36, 29NH40, 29NH41, 29NH42
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # COMBO 7
- Zoro # G7650522
- UPC # 190735438947
- Country of Origin China
- Category Traffic Barricades
Dimensions
Size | 14 in L x 1-1/4 in W x 1-1/4 in H |
Details
Item | Rebar Spikes |
Color | Black |
Material | Steel |
For Use With | 29NH30, 29NH31, 29NH32, 29NH33, 29NH34, 29NH35, 29NH36, 29NH40, 29NH41, 29NH42 |
Compatible with Manufacturer Model Number | 29NH30, 29NH31, 29NH32, 29NH33, 29NH34, 29NH35, 29NH36, 29NH40, 29NH41, 29NH42 |
Compatible Manufacturer Model Number | 29NH30, 29NH31, 29NH32, 29NH33, 29NH34, 29NH35, 29NH36, 29NH40, 29NH41, 29NH42 |
Description
Rebar Spikes, Color Black, Compatible with Manufacturer Model Number 29NH30, 29NH31, 29NH32, 29NH33, 29NH34, 29NH35, 29NH36, 29NH40, 29NH41, 29NH42, Material Steel, Compatible with Grainger Part Number 29NH30, 29NH31, 29NH32, 29NH33, 29NH34, 29NH35, 29NH36, 29NH40, 29NH41, 29NH42
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Spill Kit, Bag, Universal, 11.5 gal., 22" H (SK-VEH)
- SIGNMISSION Do Not Park in Front of Dumpster Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-24144 (A-1218-24144)
- JAFRIB Single Jacket Attack Line Fire Hose (G50H15RR100NB)
- SELLSTROM Faceshield, 12 In W x 8 In H x .04 T (S39010)
- ZORO SELECT Cone Adaptor, Iron, 1/8 in H, 10 1/2 in L, 3 1/8 in W, Black (CA.3)
- ZORO SELECT Traffic Cone, Yellow, with Reflective Tape (45YJ67)
- ZORO SELECT Caution Wet Floor, PVC Cone, Orange, 18 In (6FHC8)
- ZORO SELECT Delineator Base, Rubber, 1 in H, 15 in L, 17 in W, Black (03-730)
- ZORO SELECT Traffic Cone, 18In, Orange (6FHC5)
- ZORO SELECT Leg Frame P-Cade Barricade Kit, polypropylene, 40 in H, 96 in L, 40 in W, Orange/White (97-01-004-014G)
- MUTUAL INDUSTRIES WF200 Polyethylene Woven Geotextile Fabr, Non woven Fabric, 180 Inch H, 16 Inch L, 16 Inch W, BLACK (200-150-360)
- Zoro Select Traffic Barricades