Shop All Traffic Barricades
Zoro Select
Rebar Spikes, Steel, Black
Mfr # COMBO 5
Zoro # G7638029
product price: $22.89
/ea
$22.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Steel
- Dimensions 14 in L x 1-1/4 in W x 1-1/4 in H
- For Use With 29NH30, 29NH31, 29NH32, 29NH33, 29NH34, 29NH35, 29NH36, 29NH40, 29NH41, 29NH42
- Size 14 in L x 1-1/4 in W x 1-1/4 in H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # COMBO 5
- Zoro # G7638029
- UPC # 190735438947
- Country of Origin China
- Category Traffic Barricades
Dimensions
Dimensions | 14 in L x 1-1/4 in W x 1-1/4 in H |
Size | 14 in L x 1-1/4 in W x 1-1/4 in H |
Details
Item | Rebar Spikes |
Color | Black |
Material | Steel |
For Use With | 29NH30, 29NH31, 29NH32, 29NH33, 29NH34, 29NH35, 29NH36, 29NH40, 29NH41, 29NH42 |
Compatible with Manufacturer Model Number | 29NH30, 29NH31, 29NH32, 29NH33, 29NH34, 29NH35, 29NH36, 29NH40, 29NH41, 29NH42 |
Compatible with Manufacturer Part Number | 29NH30, 29NH31, 29NH32, 29NH33, 29NH34, 29NH35, 29NH36, 29NH40, 29NH41, 29NH42 |
Compatible with Manufacturer Model Number [NEW] | 29NH30, 29NH31, 29NH32, 29NH33, 29NH34, 29NH35, 29NH36, 29NH40, 29NH41, 29NH42 |
Compatible Manufacturer Part Number | 29NH30, 29NH31, 29NH32, 29NH33, 29NH34, 29NH35, 29NH36, 29NH40, 29NH41, 29NH42 |
Compatible Manufacturer Model Number | 29NH30, 29NH31, 29NH32, 29NH33, 29NH34, 29NH35, 29NH36, 29NH40, 29NH41, 29NH42 |
Description
Rebar Spikes, Color Black, Compatible with Manufacturer Model Number 29NH30, 29NH31, 29NH32, 29NH33, 29NH34, 29NH35, 29NH36, 29NH40, 29NH41, 29NH42, Material Steel, Compatible with Grainger Part Number 29NH30, 29NH31, 29NH32, 29NH33, 29NH34, 29NH35, 29NH36, 29NH40, 29NH41, 29NH42
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Wrist Support, Single Strap, Right-handed, Small, Black (EGO70002)
- BRADY Fuse Blockout, 1/4 to 9/16 Fuses, PK6 (65690)
- TR INDUSTRIAL Yellow Mesh High Visibility Class 2 Safety Vest, M, No Pockets (TR88060)
- TIMBERLAND PRO 6-Inch Work Boot, W, 9 1/2, Black, PR (TB150507001)
- ZORO SELECT Portable Barricade, Polypropylene, 40" H, 13 ft L, 1" W, Yellow (FG9S1100YEL)
- ZORO SELECT Traffic Cone, 18 In.White (1YBW7)
- ZORO SELECT Traffic Cone, Yellow, with Reflective Tape (45YJ67)
- ZORO SELECT Parking Curb Glue Down Kit, Stainless Steel, Steel, Silver (CS-GD-2)
- ZORO SELECT White Sand Bag, Polypropylene, Weight Capacity 40 lb, 26 in L, 14 in W, Pack 100 (6FGY1)
- ZORO SELECT Leg Frame Barricade, Plastic, 64 in H, 48 in L, 48 in W, Orange/White (7Y500)
- PLASTICADE Channelizer, 6", EG (650R1-O-6-EG-A)
- Zoro Select Traffic Barricades