Shop All Dock Wheel Chocks
Zoro Select
Rebar Spikes, Gray, 14" L, PK2
Mfr # GNR91400-2
Zoro # G6151875
product price: $6.45
/pk 2, $3.23/ea
$6.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Use With Mfr. No. 14101, 14201, 16101, 16201, 16201B, 23500V, 24111, 26111, 24300, 26300, 23500
- Height 14 in
- Color Gray
- Dimensions 14 in L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # GNR91400-2
- Zoro # G6151875
- UPC # 662641945913
- Country of Origin United States
- Category Dock Wheel Chocks
Dimensions
Height | 14 in |
Dimensions | 14 in L |
Outside Diameter | 1/2 in |
Length | 14 in |
Outside Dia. | 1/2 in |
Details
Material | Steel |
For Use With | Mfr. No. 14101, 14201, 16101, 16201, 16201B, 23500V, 24111, 26111, 24300, 26300, 23500 |
Color | Gray |
Includes | (2) 14 in Rebar Spikes |
Item | Rebar Spikes |
Weight | 2 lb |
Installation Surface | Asphalt |
Compatible with Series | Alley Bump, Easy Rider, Park-It, Safety Rider, Safety Rider Vulcanized |
Installation Method | Hammered In |
Compatible with Manufacturer Model Number | 13101W, 13101Y, 13190H, 13201B, 14101, 14101W, 14101Y, 14201, 14201B, 16101, 16101W, 16101Y, 16201, 16201B, 23500, 23500V, 23501, 23501V, 23502, 23502V, 24111, 24300, 26111, 26300, 26998 |
Product Type | Rebar Spikes |
Compatible Manufacturer Part Number | 13101W, 13101Y, 13190H, 13201B, 14101, 14101W, 14101Y, 14201, 14201B, 16101, 16101W, 16101Y, 16201, 16201B, 23500, 23500V, 23501, 23501V, 23502, 23502V, 24111, 24300, 26111, 26300, 26998 |
Compatible with Manufacturer Part Number | 13101W, 13101Y, 13190H, 13201B, 14101, 14101W, 14101Y, 14201, 14201B, 16101, 16101W, 16101Y, 16201, 16201B, 23500, 23500V, 23501, 23501V, 23502, 23502V, 24111, 24300, 26111, 26300, 26998 |
Compatible with Manufacturer Model Number [NEW] | 13101W, 13101Y, 13190H, 13201B, 14101, 14101W, 14101Y, 14201, 14201B, 16101, 16101W, 16101Y, 16201, 16201B, 23500, 23500V, 23501, 23501V, 23502, 23502V, 24111, 24300, 26111, 26300, 26998 |
Compatible Manufacturer Model Number | 13101W, 13101Y, 13190H, 13201B, 14101, 14101W, 14101Y, 14201, 14201B, 16101, 16101W, 16101Y, 16201, 16201B, 23500, 23500V, 23501, 23501V, 23502, 23502V, 24111, 24300, 26111, 26300, 26998 |
Description
Rebar Spikes, Product Type Rebar Spikes, Includes (2) 14 in Rebar Spikes, Color Gray, Compatible with Manufacturer Model Number 13101W, 13101Y, 13190H, 13201B, 14101, 14101W, 14101Y, 14201, 14201B, 16101, 16101W, 16101Y, 16201, 16201B, 23500, 23500V, 23501, 23501V, 23502, 23502V, 24111, 24300, 26111, 26300, 26998, Compatible with Series Alley Bump, Easy Rider, Park-It, Safety Rider, Safety Rider Vulcanized, Height 14 in, Installation Surface Asphalt, Length 14 in, Material Steel No Coating
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL GROUND LIFT SCISSOR TABLE 3K 52X84 (EHLTG-5284-3-54)
- JET Lever Chain Hoist, 1500 lb. Load Capacity, 15 ft Hoist Lift (JLP-075A-15)
- BIL-JAX Pro-Jax - Walkboard - Expanded Steel - 8' L (0127-114)
- DAYTON Hook, Eye, 1500 lb. (1DLX4)
- ZORO SELECT Wheel Chock, Steel, W 6 In, H 9 In (19P547)
- ZORO SELECT Wheel Chock, 8 In, Formed Steel (3KR56)
- ZORO SELECT Corner Guard (GNRSCG90YB)
- ZORO SELECT Wheel Chock, Molded Rbr w/Stl Grab, Black (22XW84)
- ZORO SELECT Wheel Chock, 7 1/4 In W x 9 3/8 InH, Black (1GUL2)
- ZORO SELECT Wheel Chock, Molded Rbr w/Stl Grab, Black (22XW88)
- VESTIL Orange Rubber Wheel Chock w/Handle (ORWC-8-HDL)
- Zoro Select Dock Wheel Chocks