Shop All Rebar Locators
Zoro Select
Rebar Locator, Range Up to 6 In
Mfr # 5DPN3
Zoro # G7141224
product price: $3,113.99
/ea
Free Shipping & Returns
$3,113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement Range Deep Up to 6", Shallow Up to 4"
- Includes Battery Charger, Carrying Case, Probe
- Rebar Size #3 to #12
- Manufacturers Warranty Length 6 mo
- Interface RS-232
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5DPN3
- Zoro # G7141224
- Country of Origin United States
- Category Rebar Locators
Dimensions
Rebar Size | #3 to #12 |
Manufacturers Warranty Length | 6 mo |
For Rebar Size | #3 to #12 |
Details
Item | Rebar Locator |
Measurement Range | Deep Up to 6", Shallow Up to 4" |
Includes | Battery Charger, Carrying Case, Probe |
Interface | RS-232 |
Display | Single Line LCD |
Powered By | Rechargeable Battery |
Complies With | ACI 318, BS 1881 Part 204 |
Product Type | Rebar Locator |
Display Type | Single Line LCD |
Measurement Capacity | Deep Up to 6 in, Shallow Up to 4 in |
Power Source | Rechargeable Battery |
Description
Rebar Locator, Includes Battery Charger, Carrying Case, Probe, Interface RS-232, Measurement Capacity Deep Up to 6 in, Shallow Up to 4 in, Product Type Rebar Locator, Rebar Size #3 to #12, Power Source Rechargeable Battery, Display Type Single Line LCD, Manufacturers Warranty Length 6 mo
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON Inlet Hood, Plastic, H000607 (H000607)
- HYDAC 3000 PSI Pressure Transducer (HDA 4475-B-3000 PSI)
- ZORO SELECT Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Stainless Steel, Silver (4FMU8)
- NOSHOK Pressure Gauge, 2.5" ABS Case, Copper Alloy Internals, 30 psi/bar, 1/4 NPT Back Conn (25-110-30-psi/bar)
- Zoro Select Rebar Locators