Shop All Pneumatic Wheels
Zoro Select
Rear Wheel, Pneumatic, 10 In
Mfr # A-LIFT-PN
Zoro # G5647397
product price: $77.89
/ea
Free Shipping & Returns
$77.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (2) 10 in Wheels
- Overall Width 3 5/8 in
- For Use With A-LIFT-R, A-LIFT-R-HP, A-LIFT-S, A-LIFT-S-EHP, A-LIFT-S-HP
- Overall Height 10 in
- Overall Length 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # A-LIFT-PN
- Zoro # G5647397
- UPC # 691215050005
- Country of Origin China
- Category Pneumatic Wheels
Dimensions
Overall Width | 3 5/8 in |
Overall Height | 10 in |
Overall Length | 10 in |
Details
Includes | (2) 10 in Wheels |
Item | Rear Wheels |
For Use With | A-LIFT-R, A-LIFT-R-HP, A-LIFT-S, A-LIFT-S-EHP, A-LIFT-S-HP |
Material | Pneumatic Rubber |
Accessory Type | Rear Wheels |
Description
Rear Wheels
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALDWELL Adjustable Spreader Beam, 2000 lb., 72 In (16-1-6)
- COTTERMAN 80 in H Steel Tilt and Roll Ladder, 5 Steps, 450 lb Load Capacity (5TR26A6E10B8D3C2P6)
- US CARGO CONTROL 1/8" Galvanized Drop Forged Wire Rope Clips (25 pack) (GDFWRC18-25PK)
- MILWAUKEE HAND TRUCKS Aluminum Welded Truck, w/10", Pn Tires (DC49262)
- ZORO SELECT Replacement Tire, 13 In. (MH1NWV2G)
- ZORO SELECT Pneumatic Wheel, 10 In, 350 lb (1NWU7)
- ZORO SELECT Pneumatic Wheel, 12 In, 290 lb, Tread: Sawtooth (1NWU9)
- ZORO SELECT Pneumatic Wheel, 10 In, 230 lb (1NWU6)
- ZORO SELECT Solid Rubber Wheel, 440 lb. Load, Ribbed (VW 260/20K)
- ZORO SELECT Pneumatic Wheel, 8 In, 220 lb (1NWU2)
- MARASTAR Craftsman Turf Pneu Tire Asmbl 15X6.00-6 (21446)
- Zoro Select Caster Wheels