Shop All Rubber Wheels
Zoro Select
RBBR Tread on Iron Core Wheel, 15-7/8
Mfr # GEV 405/45K
Zoro # G4240264
product price: $578.99
/ea
Free Shipping & Returns
$578.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Load Rating Range Heavy Duty
- Hub Length 5 1/8 in
- Fits Axle Dia. 45 mm
- Tread Standard
- Caster Wheel/Tread Material Elastic Solid Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # GEV 405/45K
- Zoro # G4240264
- Country of Origin Germany
- Category Rubber Wheels
Dimensions
Hub Length | 5 1/8 in |
Fits Axle Dia. | 45 mm |
Wheel Dia. | 405 mm |
Wheel Width | 130 mm |
Bore Dia. | 1-49/64" |
For Axle Size | 1 3/4 in |
Hub Width | 130 mm |
Description
Rubber Tread on Iron Core Wheel, 3,300 lb Load Rating, 3,000 to 5,999 lb Load Rating Range, 15 7/8 in Wheel Dia., 5 1/8 in Wheel Width, Rubber Wheel/Tread Material, Soft, 65 Shore A, Precision Ball, Standard Tread Shape, 1 3/4 in For Axle Size, Not Included Includes Spanner Bushing, Iron Wheel Core Material, No Non-Marking, 5 1/8 in Hub Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Pipe Cradle Truck 1000 lb. Capacity (TB1)
- VESTIL Steel Bollard, Underground Mount (BOL-OR-40-BK)
- KEEPER Tie-Down 12' Camo 1000# (43547)
- MAXIM Dock Leveler 21.5 Length, 9.25 Width, 8.3 Height, 1 Hp, 3 Phase Motor (253131)
- ZORO SELECT Caster Wheel, Rubber, 5 in., 550 lb. (ALEV 125/15K-BB0.5)
- ZORO SELECT Caster Wheel, TPR, 5 in., 145 lb. (IS05Z4105)
- ZORO SELECT Solid Rubber Wheel, 8 in., 250 lb., Ribbed (1NXB8)
- ZORO SELECT Caster Wheel, Rubber, 6 in. Dia., 600 lb. (29XU75)
- ZORO SELECT Cstr Wheel, 280 lb, Precision Ball Bearing (P-R-060X013/038D)
- ZORO SELECT Solid Wheel, Centipede, 8-3/16" Dia. (53CM76)
- ZORO SELECT Solid Wheel, Ribbed, 10" Dia., 2-1/2" W (53CM89)
- Zoro Select Caster Wheels