Shop All Cargo Bars & Decking Beams
Zoro Select
Ratcheting Cargo Bar, 63 In.L, Steel
Mfr # 32J649
Zoro # G5206546
$29.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 63 in
- Width 1 1/8 in
- Adjustment Range 63 in to 114 in
- Material Steel
- Tubing Size Dia. 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 32J649
- Zoro # G5206546
- UPC # 190735464014
- Country of Origin Taiwan, Province of China
- Category Cargo Bars & Decking Beams
Dimensions
Length | 63 in |
Width | 1 1/8 in |
Tubing Size | Dia. 1 in |
Pad Size | 3 1/4 in x 2 3/8 in |
Overall Extended Length | 114 in |
Body Width | 1 1/8 in |
Adjustment Length - Maximum | 114 in |
Adjustment Length - Minimum | 63 in |
Pad Length | 3 1/8 in |
Pad Width | 2 3/8 in |
Details
Item | Ratcheting Cargo Bar |
Adjustment Range | 63 in to 114 in |
Material | Steel |
Tubing Shape | Round |
End Pads | Rectangular, Rubber |
Body Material | Steel |
Foldability | Not Foldable |
Body Shape | Round |
Pad Material | Rubber |
Pad Shape | Rectangle |
Description
Ratcheting Cargo Bar, Product Type Cargo Bar, Adjustment Length - Minimum 63 in, Adjustment Length - Maximum 114 in, Body Material Steel, Body Shape Round, Pad Material Rubber, Body Width 1 1/8 in, Pad Length 3 1/8 in, Pad Width 2 3/8 in, Pad Shape Rectangle, Foldability Not Foldable, Overall Extended Length 114 in
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Shrink Wrap Roll Cart 3 Roll Capacity 450 lb Glass-Filled Nylon Caster (MSW-72-3)
- BLICKLE Swivel Plate Caster, Solid Rbber, 4", Brake, Number of Wheels: 1 (L-POEV 100KA-12-FI-SG)
- STREN-FLEX Synthetic Web Sling, Type 3, 12 ft L, 2 in W, Nylon, Gray (EEF-2-902ME-12)
- WARN INDUSTRIES WINCHES, MULTIMOUNT KIT_ZEON 10S (104179)
- ZORO SELECT Ratcheting Cargo Bar, 40 In.L, Steel (32J634)
- VESTIL 96" Aluminum E-Track Extension, Silver (EB-96)
- PEERLESS CHAIN LOADLOCK 1 PC STEEL 88"-102", CC5050 (CC5050)
- GLOBAL INDUSTRIAL Steel Cargo Control Bar & Load Stabilizer With Welded Hoop (989071)
- AFTERMARKET B1900902 PRO GRIP Cargo Bar Twist N Lock (A-B1900902-AI)
- PEERLESS CHAIN 4" CARGOGRD FLXPPCRNR-BL, CC5682 (CC5682)
- KEEPER Cargo Bag Ratchet 40-70In (05059)
- Zoro Select Cargo Bars & Decking Beams