Shop All Cargo Bars & Decking Beams
Zoro Select
Ratcheting Cargo Bar, 40 In.L, Steel
Mfr # 32J634
Zoro # G5206521
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 40 in
- Width 1 1/8 in
- Adjustment Range 40 in to 70 in
- Material Steel
- End Pads Rectangular, Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 32J634
- Zoro # G5206521
- UPC # 190735463956
- Country of Origin Taiwan, Province of China
- Category Cargo Bars & Decking Beams
Dimensions
Length | 40 in |
Width | 1 1/8 in |
Pad Size | 2 3/8 in x 3 1/4 in |
Tubing Size | Dia. 1 in |
Pad Length | 3 1/4 in |
Pad Width | 2 3/8 in |
Body Width | 1 1/8 in |
Adjustment Length - Minimum | 40 in |
Adjustment Length - Maximum | 70 in |
Overall Extended Length | 70 in |
Details
Item | Ratcheting Cargo Bar |
Adjustment Range | 40 in to 70 in |
Material | Steel |
End Pads | Rectangular, Rubber |
Tubing Shape | Round |
Body Material | Steel |
Foldability | Not Foldable |
Body Shape | Round |
Pad Shape | Rectangle |
Pad Material | Rubber |
Description
Ratcheting Cargo Bar, Product Type Cargo Bar, Adjustment Length - Minimum 40 in, Adjustment Length - Maximum 70 in, Body Material Steel, Body Shape Round, Pad Material Rubber, Body Width 1 1/8 in, Pad Length 3 1/4 in, Pad Width 2 3/8 in, Pad Shape Rectangle, Foldability Not Foldable, Overall Extended Length 70 in
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Hardwood Dolly - Open Deck, 24 x 16, 1000 Lb. Capacity (952150)
- HAMILTON V Groove Wheel, 6X3 1Rb (W-630-FVH-1)
- DEWALT ToughSystem® DS Tool Box Carrier & Utility Cart (DWST08210)
- NSS WHEEL - GUIDE WHEEL 2 in. (3096741)
- ZORO SELECT Ratcheting Cargo Bar, 63 In.L, Steel (32J649)
- PEERLESS CHAIN SMARTBAR - REPAIR KIT, CC5016 (CC5016)
- KEEPER Cargo Bar, 34-3/4 In.L, 6-1/2 In.W, Steel (05056)
- KINEDYNE Decking Beam, 92 In.L, 3-1/4 In.W (FE8000-12GRA)
- GLOBAL INDUSTRIAL Heavy Duty Galvanized Steel Cargo Control Load Stabilizer, 1-1/2 O.D. (989070)
- CARGOLOC Ratchet Tie Downs Replacement Strap with Flat Hook, 4 in X 28 in (82296)
- KINEDYNE Decking Beam, 88 In.L, 3-1/4 In.W (FE8000-1GRA)
- Zoro Select Cargo Bars & Decking Beams