Shop All Loading Ramps
Zoro Select
Ramp, Truck or Van, L 72 In, PK2
Mfr # 1DLU8
Zoro # G5711553
product price: $97.99
/pr
Free Shipping & Returns
$97.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Truck or Van
- Load Capacity 0.5 ton
- Width 9 in
- Length 72 in
- Includes Bolts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1DLU8
- Zoro # G5711553
- UPC # 190735398883
- Country of Origin China
- Category Loading Ramps
Dimensions
Width | 9 in |
Length | 72 in |
Overall Width | 9 in |
Overall Length | 72 in |
Details
Item | Ramp |
Type | Truck or Van |
Load Capacity | 0.5 ton |
Includes | Bolts |
Material | Steel |
Ramp Material | Steel |
Ramp Type | Straight |
Product Type | Ramp |
Load Capacity per Pair | 0.5 ton |
Adjustability | Not Adjustable |
For Vehicle Type | Trucks, Vans |
Description
Ramp, Ramp Type Straight, Adjustability Not Adjustable, Load Capacity 0.5 ton, Ramp Material Steel, Overall Length 72 in, Overall Width 9 in, For Vehicle Type Trucks, Vans, Includes Bolts, Load Capacity per Pair 0.5 ton, Product Type Ramp, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS New Tire For Carlisle 5110951, Kenda 23060023 Tire Size 16X6.50-8, Tread Turf Rider (160-008)
- QUANTUM Diesel Frame-Mounted Electric OEM Replacement Fuel Pump HFP-182 (HFP-182)
- PUROLATOR Purolator A50092 PurolatorONE Advanced Air Filter (A50092)
- BOOMERANG RUBBER Mud Flaps, 30 in X 24 in, Rubber, Black (SRI2430C1PL)
- ZORO SELECT Ramp, Truck or Van, L 96 In, PK2 (1DLU9)
- ZORO SELECT Ramp, Straight, Al, 72" L x 15" W, 1400 lb. (52JU42)
- ZORO SELECT Ramp, Folding, Stl, 80" L x 11" W, 1600 lb. (52JU43)
- HEAVY DUTY RAMPS Truck Ramps, Portable, 14000 lb. Cap., PR (Q4009-Rev1)
- HD RAMPS Truck Ramp, Portable, Load 15000 lb., PR (15-15-137-RISER)
- PIG Poly Loading Ramp 70" L x 28.5" W (PAK989)
- FLEMING SUPPLY Loading Ramps Steel Set for ATVs, Motorcycles, Mowers, Carts Use with Pickup Trucks, 1200lb Capacity (329331BKL)
- Zoro Select Loading Ramps