Shop All Walk Ramps
Zoro Select
Ramp Track, PK6
Mfr # RT100
Zoro # G4018621
original price:
$40.92
4% off
$38.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 12 in
- Overall Width 6 in
- Type 6 x 12 in
- Adjustability Not Adjustable
- For Vehicle Type Trucks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # RT100
- Zoro # G4018621
- UPC # 027769851001
- Country of Origin United States
- Category Walk Ramps
Dimensions
Overall Length | 12 in |
Overall Width | 6 in |
Details
Item | Ramp Track |
Type | 6 x 12 in |
Adjustability | Not Adjustable |
For Vehicle Type | Trucks |
Ramp Type | Straight |
Product Type | Ramp |
Description
Ramp Track, Ramp Type Straight, Adjustability Not Adjustable, Overall Length 12 in, Overall Width 6 in, For Vehicle Type Trucks, Product Type Ramp, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE BETTER BUNGEE Polystrap, Red, 12 in. L, Nylon (BBS12NR)
- MAGLINER Motorized U-Boat, Solid Wheel, 1000 lb. (MBT1621)
- LIFT-ALL Cargo Strap, Cam Buckle, 10ft x 1In, 330lb (60111)
- LIFT-ALL Tiedown, RtchtStrapAsmbly, 5000 lb, Flat Hk (TE26425)
- ZORO SELECT Walk Ramp, 800 lb., 8 ft. L x 30 in. H (WCR830)
- ZORO SELECT Walk Ramp, 800 lb., 6 ft. L x 30 in. H (WCR630)
- ZORO SELECT Walk Ramp, 800 lb., 4 ft. L x 36 in. H (ATH4836)
- ZORO SELECT Walk Ramp, 600 lb., 2 ft. L x 32 in. H (TH2432)
- ZORO SELECT Walk Ramp, 800 lb., 5 ft. L x 30 in. H (SFW530)
- ZORO SELECT Walk Ramp, Apron End, 2000 lb, 38 In x 6 ft (1VKD1)
- VESTIL Alum. Walk Ramp, Overlap Style, 96 x 28" (AWR-28-8A)
- Zoro Select Ramps