Shop All Indicator Lights
Zoro Select
Raised Indicator Light, Red, 24V
Mfr # 20C846
Zoro # G5138506
product price: $6.19
/ea
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24V AC/DC
- Color Red
- Material of Construction Nylon Body With Polycarbonate Lens and Stainless Steel Bezel
- Lamp Type Incandescent
- Shape ROUND
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 20C846
- Zoro # G5138506
- UPC # 190735420317
- Country of Origin China
- Category Indicator Lights
Dimensions
Size | 1/2 in Mounting dia |
Panel Cutout Diameter | 12 mm |
Details
Item | Raised Panel Light |
Voltage | 24V AC/DC |
Color | Red |
Material of Construction | Nylon Body With Polycarbonate Lens and Stainless Steel Bezel |
Lamp Type | Incandescent |
Shape | ROUND |
Electrical Connection | 0.187 in Tab |
NEMA Rating | 1 |
Current Drawn | 40 mA |
Panel Thickness | 0.030 in to 0.093 in |
Average Life | 25,000 hr |
Standards | CSA, UL Listed |
Body Material | Nylon |
IP Rating | IP40 |
Voltage Rating - Maximum | 24 V AC/DC |
Includes Lens | Lens Included |
Lens Color | Red |
Head Style | Raised |
NEMA Enclosure Rating | 1 |
Description
Raised Panel Light, Incandescent, Nylon Body With Polycarbonate Lens and Stainless Steel Bezel, Red, Voltage 24V AC/DC, Size 1/2 in Mounting dia, Electrical Connection 0.187 in Tab, Shape Round, Current Drawn 40 mA, Average Life 25,000 hr, NEMA Rating 1, IP Rating IP40, Panel Thickness 0.030 in to 0.093 in, Standards CSA, UL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARTING Han D M Crimp Contact Ag Awg 16, PK 100 (09150006101)
- HOFFMAN Push Button Control Station, 1NC, 22mm (VS-ESCA)
- RACOORPORATED Electrical Box, 13 cu in, Handy Box, 1 Gang, Steel, Rectangular (8660)
- SQUARE D IEC Magnetic Contactor, 3 Poles, 480 V AC, 150 A, Reversing: No (LC1D150T7)
- ZORO SELECT Round Indicator Light, Red, 24VDC (24M078)
- ZORO SELECT Protrude Indicator Light, Red, 120VAC (24M057)
- ZORO SELECT Flat Indicator Light, White, 24VDC (24M069)
- ZORO SELECT Round Indicator Light, Green, 120VAC (24M050)
- ZORO SELECT Miniature Indicator Light, Green, 120V (20C858)
- ZORO SELECT Protrude Indicator Light, Red, 120VAC (24M160)
- DIALIGHT 1-inch FLAT GRN LED PMI 125V (5561605304F)
- Zoro Select Push Buttons & Indicators