Shop All Indicator Lights
Zoro Select
Raised Indicator Light, Red, 12V
Mfr # 20C844
Zoro # G4972283
product price: $6.35
/ea
$6.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12V AC/DC
- Material of Construction Nylon Body With Polycarbonate Lens and Stainless Steel Bezel
- Color Red
- Lamp Type Incandescent
- Shape ROUND
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 20C844
- Zoro # G4972283
- UPC # 190735420294
- Country of Origin China
- Category Indicator Lights
Dimensions
Size | 1/2 in Mounting dia |
Panel Cutout Diameter | 12 mm |
Details
Item | Raised Panel Light |
Voltage | 12V AC/DC |
Material of Construction | Nylon Body With Polycarbonate Lens and Stainless Steel Bezel |
Color | Red |
Lamp Type | Incandescent |
Shape | ROUND |
Electrical Connection | 6 in Wire Leads |
Panel Thickness | 0.030 in to 0.093 in |
Standards | CSA, UL Listed |
Current Drawn | 80 mA |
Average Life | 50,000 hr |
NEMA Rating | 1 |
Body Material | Nylon |
IP Rating | IP40 |
Head Style | Raised |
NEMA Enclosure Rating | 1 |
Voltage Rating - Maximum | 12 V AC/DC |
Includes Lens | Lens Included |
Lens Color | Red |
Description
Raised Panel Light, Incandescent, Nylon Body With Polycarbonate Lens and Stainless Steel Bezel, Red, Voltage 12V AC/DC, Size 1/2 in Mounting dia, Electrical Connection 6 in Wire Leads, Shape Round, Current Drawn 80 mA, Average Life 50,000 hr, NEMA Rating 1, IP Rating IP40, Panel Thickness 0.030 in to 0.093 in, Standards CSA, UL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 27.6" L Heavy Duty Cable Tie BK PK 50 (PLT8LH-L0)
- RACO Emt Compr Cplng, Insul, 1-1/2", Dc Zinc (2836)
- 3M 16-14 AWG Vinyl Ring Terminal 5/16" Stud PK25 (RV14-516Q)
- KILLARK Bushing, Reducing (RE31S)
- ZORO SELECT Flat Indicator Light, Green, 24VDC (24M170)
- ZORO SELECT Protrude Indicator Light, Red, 120VAC (24M090)
- ZORO SELECT Protrude Indicator Light, Yellow, 120VAC (24M161)
- ZORO SELECT Flat Indicator Light, Blue, 120VAC (24M107)
- ZORO SELECT Round Indicator Light, Yellow, 12VDC (24M110)
- ZORO SELECT Flat Indicator Light, Yellow, 12VDC (24M164)
- ZORO SELECT Miniature Indicator Light, Red, 120V (20C859)
- Zoro Select Push Buttons & Indicators