Shop All Indicator Lights
Zoro Select
Raised Indicator Light, Red, 120V
Mfr # 20C855
Zoro # G4971915
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Color Red
- Material of Construction Nylon Body With Polycarbonate Lens and Stainless Steel Bezel
- Lamp Type Neon
- Shape ROUND
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 20C855
- Zoro # G4971915
- UPC # 190735420409
- Country of Origin China
- Category Indicator Lights
Dimensions
Size | 1/2 in Mounting dia |
Panel Cutout Diameter | 12 mm |
Details
Item | Raised Panel Light |
Voltage | 120V AC |
Color | Red |
Material of Construction | Nylon Body With Polycarbonate Lens and Stainless Steel Bezel |
Lamp Type | Neon |
Shape | ROUND |
Electrical Connection | 0.187 in Tab |
Panel Thickness | 0.030 in to 0.093 in |
Average Life | 25,000 hr |
NEMA Rating | 1 |
Current Drawn | 2 mA |
Standards | CSA, UL Listed |
IP Rating | IP40 |
Body Material | Nylon |
Head Style | Raised |
NEMA Enclosure Rating | 1 |
Voltage Rating - Maximum | 120 V AC |
Includes Lens | Lens Included |
Lens Color | Red |
Description
Raised Panel Light, Neon, Nylon Body With Polycarbonate Lens and Stainless Steel Bezel, Red, Voltage 120V AC, Size 1/2 in Mounting dia, Electrical Connection 0.187 in Tab, Shape Round, Current Drawn 2 mA, Average Life 25,000 hr, NEMA Rating 1, IP Rating IP40, Panel Thickness 0.030 in to 0.093 in, Standards CSA, UL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Wireable M8 connector (E11255)
- MONOPRICE Speaker Volume Controller Rms 50W, White (8241)
- SCHNEIDER ELECTRIC ControlStation, Dead-End, 2Buttons, Grn/Red (XALACS2)
- ZORO SELECT Two Hole Lug Compression Connector, 4 AWG (24C378)
- ZORO SELECT Flat Indicator Light, Blue, 24VDC (24M102)
- ZORO SELECT Flat Indicator Light, Green, 12VDC (24M095)
- ZORO SELECT Flat Indicator Light, Green, 24VDC (24M134)
- ZORO SELECT Raised Indicator Light, Red, 12V (20C844)
- ZORO SELECT Protrude Indicator Light, Red, 12VDC (24M026)
- ZORO SELECT Flat Indicator Light, Green, 12VDC, Size: 6mm Mounting dia (24M034)
- DAYTON Raised Indicator Light, 12mm, 24V, Red (22NY90)
- Zoro Select Indicator Lights