Shop All Indicator Lights
Zoro Select
Raised Indicator Light, Red, 120V
Mfr # 20C854
Zoro # G4971906
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Color Red
- Material of Construction Nylon Body With Polycarbonate Lens and Stainless Steel Bezel
- Lamp Type Neon
- Shape ROUND
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 20C854
- Zoro # G4971906
- UPC # 190735420393
- Country of Origin China
- Category Indicator Lights
Dimensions
Size | 1/2 in Mounting dia |
Panel Cutout Diameter | 12 mm |
Details
Item | Raised Panel Light |
Voltage | 120V AC |
Color | Red |
Material of Construction | Nylon Body With Polycarbonate Lens and Stainless Steel Bezel |
Lamp Type | Neon |
Shape | ROUND |
Electrical Connection | 6 in Wire Leads |
Current Drawn | 2 mA |
Panel Thickness | 0.030 in to 0.093 in |
NEMA Rating | 1 |
Average Life | 25,000 hr |
Standards | cULus |
Body Material | Nylon |
IP Rating | IP40 |
Voltage Rating - Maximum | 120 V AC |
NEMA Enclosure Rating | 1 |
Lens Color | Red |
Head Style | Raised |
Includes Lens | Lens Included |
Description
Raised Panel Light, Neon, Nylon Body With Polycarbonate Lens and Stainless Steel Bezel, Red, Voltage 120V AC, Size 1/2 in Mounting dia, Electrical Connection 6 in Wire Leads, Shape Round, Current Drawn 2 mA, Average Life 25,000 hr, NEMA Rating 1, IP Rating IP40, Panel Thickness 0.030 in to 0.093 in, Standards cULus
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRYANT Locking Devices, Accessories, Long Weatherproofing Boot, For 20A and 30A, Black (72002BCB)
- VINYLGUARD Shrink Tubing, 1.0in ID, Black, 25ft (30-VG-1000B-G2)
- JONARD TOOLS Fiber Cleaver, Optical Fiber Cleaving (FC-220)
- WIEGMANN Carbon Steel Gutter Enclosure, 10 in H, 72 in D, NEMA 3R (RSCG101072NK)
- ZORO SELECT Round Indicator Light, Red, 24VDC (24M148)
- ZORO SELECT Flat Indicator Light, Blue, 12VDC, Size: 10mm Mounting dia (24M096)
- ZORO SELECT Raised Indicator Light, Green, 24V (20C843)
- ZORO SELECT Flat Indicator Light, Red, 24VDC (24M168)
- ZORO SELECT Protrude Indicator Light, Red, 24VDC (24M087)
- ZORO SELECT Round Indicator Light, Yellow, 12VDC (24M146)
- SCHNEIDER ELECTRIC Pilot Light Complete, Green, LED (9001SKP38LGG9)
- Zoro Select Indicator Lights