Shop All Indicator Lights
Zoro Select
Raised Indicator Light, Green, 240V
Mfr # 20C853
Zoro # G4971897
product price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 240V AC
- Color Green
- Material of Construction Nylon Body With Polycarbonate Lens and Stainless Steel Bezel
- Lamp Type Neon
- Shape ROUND
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 20C853
- Zoro # G4971897
- UPC # 190735420386
- Country of Origin China
- Category Indicator Lights
Dimensions
Size | 1/2 in Mounting dia |
Panel Cutout Diameter | 12 mm |
Details
Item | Raised Panel Light |
Voltage | 240V AC |
Color | Green |
Material of Construction | Nylon Body With Polycarbonate Lens and Stainless Steel Bezel |
Lamp Type | Neon |
Shape | ROUND |
Electrical Connection | 6 in Wire Leads |
Current Drawn | 2 mA |
Standards | CSA, UL Listed |
Panel Thickness | 0.030 in to 0.093 in |
Average Life | 15,000 hr |
NEMA Rating | 1 |
IP Rating | IP40 |
Body Material | Nylon |
Lens Color | Green |
Includes Lens | Lens Included |
Head Style | Raised |
Voltage Rating - Maximum | 240 V AC |
NEMA Enclosure Rating | 1 |
Description
Raised Panel Light, Neon, Nylon Body With Polycarbonate Lens and Stainless Steel Bezel, Green, Voltage 240V AC, Size 1/2 in Mounting dia, Electrical Connection 6 in Wire Leads, Shape Round, Current Drawn 2 mA, Average Life 15,000 hr, NEMA Rating 1, IP Rating IP40, Panel Thickness 0.030 in to 0.093 in, Standards CSA, UL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Fuse, J Class, AJT Series, Time Delay, 3-1/2A, 600V AC, Indicating (AJT3-1/2N)
- SCHNEIDER ELECTRIC 1NO Push Button Contact Blocks (ZB4BZ101)
- SEA-DOG Circuit Breaker, 40A, Not Rated (420854-1)
- TY-RAP 8.75" L Heavy Duty Cable Tie NAT PK 500 (TY272M)
- ZORO SELECT Flat Indicator Light, Blue, 24VDC (24M135)
- ZORO SELECT Flat Indicator Light, Blue, 120VAC (24M140)
- ZORO SELECT Flat Indicator Light, Red, 120VAC (24M104)
- ZORO SELECT Round Indicator Light, Red, 120VAC (24M048)
- ZORO SELECT Round Indicator Light, Red, 12VDC (24M109)
- ZORO SELECT Protrude Indicator Light, Red, 120VAC (24M057)
- SCHNEIDER ELECTRIC Lamp Module and Contact Block, 22mm, 1NO (ZB5AW0B31)
- Zoro Select Indicator Lights