Shop All Indicator Lights
Zoro Select
Raised Indicator Light, Green, 120V
Mfr # 20C851
Zoro # G4971522
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Material of Construction Nylon Body With Polycarbonate Lens and Stainless Steel Bezel
- Color Green
- Lamp Type Neon
- Shape ROUND
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 20C851
- Zoro # G4971522
- UPC # 190735420362
- Country of Origin China
- Category Indicator Lights
Dimensions
Size | 1/2 in Mounting dia |
Panel Cutout Diameter | 12 mm |
Details
Item | Raised Panel Light |
Voltage | 120V AC |
Material of Construction | Nylon Body With Polycarbonate Lens and Stainless Steel Bezel |
Color | Green |
Lamp Type | Neon |
Shape | ROUND |
Electrical Connection | 6 in Wire Leads |
Average Life | 15,000 hr |
Standards | cULus |
Panel Thickness | 0.030 in to 0.093 in |
NEMA Rating | 1 |
Current Drawn | 2 mA |
IP Rating | IP40 |
Body Material | Nylon |
Head Style | Raised |
NEMA Enclosure Rating | 1 |
Includes Lens | Lens Included |
Voltage Rating - Maximum | 120 V AC |
Lens Color | Green |
Description
Raised Panel Light, Neon, Nylon Body With Polycarbonate Lens and Stainless Steel Bezel, Green, Voltage 120V AC, Size 1/2 in Mounting dia, Electrical Connection 6 in Wire Leads, Shape Round, Current Drawn 2 mA, Average Life 15,000 hr, NEMA Rating 1, IP Rating IP40, Panel Thickness 0.030 in to 0.093 in, Standards cULus
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Surge Protector, 3 Phase, 120/208V, 3 Poles, 4, 100kA (TPS3C12100X02)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB5AH4)
- ZSI LoopClamp, Dia.2 1/2 In HoleDia.17/32 In (LVZ-40)
- DAYTON Push Button operator, 22 mm, Red (30G117)
- ZORO SELECT Flush Indicator Light, Red, 24V (20C841)
- ZORO SELECT Raised Indicator Light, Green, 240V (20C853)
- ZORO SELECT Raised Indicator Light, Red, 24V (20C846)
- ZORO SELECT Flat Indicator Light, Yellow, 12VDC (24M128)
- ZORO SELECT Protrude Indicator Light, Green, 24VDC (24M031)
- ZORO SELECT Flat Indicator Light, Green, 12VDC (24M062)
- DAYTON Raised Indicator Light, Green, 120V (22NY51)
- Zoro Select Switches