Shop All Flange & Ring Gaskets
Zoro Select
Raised Face Viton Flange Gasket for 10" Pipe, 1/16" Thick, #150
Mfr # BULK-FG-330
Zoro # G2434749
product price: $66.25
/ea
$66.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 10 in
- Outside Dia. 13 3/8 in
- Inside Dia. 10 3/4 in
- Bolt Holes 0
- Thickness 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-FG-330
- Zoro # G2434749
- UPC # 193005015749
- Country of Origin China
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 10 in |
Outside Dia. | 13 3/8 in |
Inside Dia. | 10 3/4 in |
Details
Bolt Holes | 0 |
Thickness | 1/16 in |
Material of Construction | Viton |
Flange Class | Class 150 |
Color | Black |
Item | Ring Flange Gasket |
Product Type | Flange Gasket |
Metal Detectable | No |
Type | Ring |
Standards | ASME B16.21 |
Temp. Range (F) | -20 Degrees to 450 Degrees |
FDA Approved | No |
Material Trade Name | Viton |
Binder Material | None |
For Flange ANSI Class | 150 |
Insert Material | None |
Reinforced | No |
Market | Industrial |
Metal Detectable Gasket | No |
For Piping System | Chemical |
Description
Ring Flange Gasket, Gasket Material FKM, Insert Material None, For Pipe Size 10 in, For Flange ANSI Class 150, Binder Material None, Color Black, Inside Diameter 10 3/4 in, Minimum Operating Temperature -20 Degrees F, Maximum Operating Temperature 450 Degrees F, Outside Diameter 13 3/8 in, Thickness 1/16 in, Product Type Ring Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Not Rated, Includes Mounting Hardware No, X-Ray Detectable No, For Fluid Type Not Applicable
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE SAFETY HASP BRASS 1-3/4"" (N102-053)
- HARDWARE RESOURCES Black Powder Coat Heavy Duty 3-Knuckle 270 Degree 3/4"x3/4"Hinge 19 mmx19 mm (9975BLK)
- MSI Andover Dakworth 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring, 10PK (ZOR-LVR-0104)
- ZORO SELECT Compression Packing Seal, 600" L (ZUSA-RES-125)
- ZORO SELECT Spiral Wound Gasket with Graphite Filler, 4", 1/8" Thick, #150 (BULK-FG-1980)
- ZORO SELECT Flange Gasket, Full Face, 12" Pipe (BULK-FG-120)
- ZORO SELECT Flange Gasket, 1-1/2 in., 1/8 in., Graphite (FLEXIGRAF-RG-0150-125-0150)
- ZORO SELECT Raised Face PTFE Flange Gasket for 4-1/2" Pipe, 1/8" Thick, #300 (BULK-FG-1130)
- ZORO SELECT Flange Gasket, Ring, 5 In, Graphite (FLEXIGRAF-RG-0150-062-0500)
- ZORO SELECT Full Face Viton Flange Gasket for 1-1/2" Pipe, 1/8" Thick, #150 (BULK-FG-434)
- ZORO SELECT Spiral Wound Gasket with Graphite Filler, 3", 1/8" Thick, #150 (BULK-FG-1978)
- Zoro Select Flange & Ring Gaskets