Shop All Flange & Ring Gaskets
Zoro Select
Raised Face Silicone Flange Gasket for 1" Pipe, 1/8" T, #150
Mfr # BULK-FG-1444
Zoro # G2437095
product price: $1.99
/ea
Sold in multiples of 5 for $9.95
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 in
- Outside Dia. 2 5/8 in
- Inside Dia. 1 5/16 in
- Bolt Holes 0
- Material of Construction Silicone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-FG-1444
- Zoro # G2437095
- UPC # 193005008673
- Country of Origin China
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 1 in |
Outside Dia. | 2 5/8 in |
Inside Dia. | 1 5/16 in |
Details
Bolt Holes | 0 |
Thickness | 1/8 in |
Material of Construction | Silicone |
Flange Class | Class 150 |
Color | Red |
Item | Ring Flange Gasket |
Product Type | Flange Gasket |
Metal Detectable | No |
Standards | ASME B16.21, ASTM D2000 GE 607, FDA, MIL-A-A-59588 Type 2A/2B |
Type | Ring |
Temp. Range (F) | -80 Degrees to 500 Degrees |
Metal Detectable Gasket | No |
Binder Material | None |
Market | Industrial |
For Flange ANSI Class | 150 |
For Piping System | Food and Beverage, High Temperature |
FDA Approved | Yes |
Reinforced | No |
Insert Material | None |
Description
Ring Flange Gasket, Gasket Material Silicone, Insert Material None, For Pipe Size 1 in, For Flange ANSI Class 150, Binder Material None, Color Red, Inside Diameter 1 5/16 in, Minimum Operating Temperature -80 Degrees F, Maximum Operating Temperature 500 Degrees F, Outside Diameter 2 5/8 in, Thickness 1/8 in, Product Type Ring Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Shore 60A, Includes Mounting Hardware No, X-Ray Detectable No, For Fluid Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DON-JO 1" x 6-3/4" Flush Bolt Cut Out Filler Plate (EF634PC)
- KOHLER O-Ring Intake Port (24 153 27-S)
- STERLING SEAL & SUPPLY 457 EPDM O-Ring 70A Shore Black, -6 Pack (OREPD457X6)
- STERLING SEAL & SUPPLY 337 Viton / FKM O-ring 75A Shore Brown, -25 Pack (ORBRNVT75A337X25)
- ZORO SELECT Flange Gasket, 2-1/2 in., 1/8 in., Graphite (FLEXIGRAF-RG-0150-125-0250)
- ZORO SELECT Flange Gasket, Full Face, 1 In, Silicone (4CYW6)
- ZORO SELECT Flange Gasket, Full Face, 2" Pipe (BULK-FG-665)
- ZORO SELECT Raised Face PTFE Flange Gasket for 5" Pipe, 1/16" Thick, #150 (BULK-FG-1062)
- ZORO SELECT Raised Face Viton Flange Gasket for 2-1/2" Pipe, 1/16" Thick, #300 (BULK-FG-367)
- ZORO SELECT Flange Gasket, 1-1/2 in., 1/8 in., White (24SH-RG-0150-125-0150)
- USA INDUSTRIALS Full Face Aramid/Buna-N Flange Gasket for 20" Pipe - 1/8" T - #300 (BULK-FG-100)
- Zoro Select Flange & Ring Gaskets