Shop All Flange & Ring Gaskets
Zoro Select
Raised Face PTFE Flange Gasket for 5" Pipe, 1/16" Thick, #150
Mfr # BULK-FG-1062
Zoro # G2436334
product price: $16.55
/ea
$16.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 5 in
- Inside Dia. 5 9/16 in
- Bolt Holes 0
- Material of Construction PTFE Plastic
- Flange Class Class 150
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-FG-1062
- Zoro # G2436334
- UPC # 193005004453
- Country of Origin China
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 5 in |
Outside Dia. | 7 3/4 in |
Inside Dia. | 5 9/16 in |
Details
Bolt Holes | 0 |
Thickness | 1/16 in |
Material of Construction | PTFE Plastic |
Flange Class | Class 150 |
Color | White |
Item | Ring Flange Gasket |
Product Type | Flange Gasket |
Metal Detectable | No |
Standards | ASME B16.21, FDA |
Type | Ring |
Temp. Range (F) | -450 Degrees to 500 Degrees |
Binder Material | None |
Insert Material | None |
For Flange ANSI Class | 150 |
FDA Approved | Yes |
Metal Detectable Gasket | No |
For Piping System | Chemical, Food and Beverage, High Temperature |
Reinforced | No |
Description
Ring Flange Gasket, Gasket Material PTFE, Insert Material None, For Pipe Size 5 in, For Flange ANSI Class 150, Binder Material None, Color White, Inside Diameter 5 9/16 in, Minimum Operating Temperature -450 Degrees F, Maximum Operating Temperature 500 Degrees F, Outside Diameter 7 3/4 in, Thickness 1/16 in, Gasket Type Ring Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Not Rated, Includes Mounting Hardware No, X-Ray Detectable No, For Fluid Type Not Applicable
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYLINE Keyline:Y157-P / P1794-P Chrysler / Dodge /Jeep Metal Key - Plastic Head (KLN-BY157-P)
- KWIKSET BED/BATH PCKT DR LOCK SN (93350-024)
- SECURITRON Dexter DCH1000 Series Heavy Duty Surface Door Closers (DC-82SP)
- LUCKY LINE Eyelet Spring Snap, L 2 3/8 In (4FCR6)
- ZORO SELECT Full Face Aramid Flange Gasket for 1-1/2" Pipe, 1/8" Thick, #300 (BULK-FG-83)
- ZORO SELECT Flange Gasket, Ring, 3 In, Graphite (FLEXIGRAF-RG-0150-062-0300)
- ZORO SELECT Raised Face PTFE Flange Gasket for 3" Pipe, 1/8" Thick, #150 (BULK-FG-1081)
- ZORO SELECT Flange Gasket, Ring, 1-1/4" Pipe (BULK-FG-1422)
- ZORO SELECT Flange Gasket, 3 in., 1/8 in., Green (4401RG-0150-125-0300)
- ZORO SELECT Gasket, SVGMS400 (SVGMS400)
- GARLOCK Gasket, Ring, 1 In, PTFE, White (37045-1101)
- Zoro Select Flange & Ring Gaskets