Shop All Flange & Ring Gaskets
Zoro Select
Raised Face PTFE Flange Gasket for 3" Pipe, 1/8" Thick, #150
Mfr # BULK-FG-1081
Zoro # G2436237
product price: $16.39
/ea
$16.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Size 3 in
- Inside Dia. 3 1/2 in
- Bolt Holes 0
- Material of Construction PTFE Plastic
- Flange Class Class 150
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-FG-1081
- Zoro # G2436237
- UPC # 193005004668
- Country of Origin China
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 3 in |
Outside Dia. | 5 3/8 in |
Inside Dia. | 3 1/2 in |
Details
Bolt Holes | 0 |
Thickness | 1/8 in |
Material of Construction | PTFE Plastic |
Flange Class | Class 150 |
Color | White |
Item | Ring Flange Gasket |
Product Type | Flange Gasket |
Metal Detectable | No |
Type | Ring |
Standards | ASME B16.21, FDA |
Temp. Range (F) | -450 Degrees to 500 Degrees |
Binder Material | None |
For Flange ANSI Class | 150 |
Reinforced | No |
For Piping System | Chemical, Food and Beverage, High Temperature |
FDA Approved | Yes |
Insert Material | None |
Metal Detectable Gasket | No |
Description
Ring Flange Gasket, Gasket Material PTFE, Insert Material None, For Pipe Size 3 in, For Flange ANSI Class 150, Binder Material None, Color White, Inside Diameter 3 1/2 in, Minimum Operating Temperature -450 Degrees F, Maximum Operating Temperature 500 Degrees F, Outside Diameter 5 3/8 in, Thickness 1/8 in, Product Type Ring Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Not Rated, Includes Mounting Hardware No, X-Ray Detectable No, For Fluid Type Not Applicable
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC Extension Spring, PK2 (E10001155000S)
- PRIME-LINE Prime Line Products 48in. X 48in. Mill Screen Kit PL7801 (5164660)
- JEFFREY ALEXANDER 1-1/8" Overall Length Polished Chrome Square Dominique Cabinet Knob (845PC)
- ZORO SELECT O-Ring, Dash 011, Viton ETP, 0.07 In., PK5 (3CRT2)
- ZORO SELECT Gasket, Ring, 3/4 In, Virgin PTFE, White, Thickness: 1/8" (D006150R204027)
- ZORO SELECT Gasket, Ring, 2 In, Virgin PTFE, White (D020150R204027)
- ZORO SELECT Flange Gasket, Full Face, 1/2 In, Silicone (4CYW4)
- ZORO SELECT Flange Gasket, 3 in., 1/8 in., Black (FLEXIGRAF-RG-0150-125-0300)
- ZORO SELECT Raised Face EPDM Flange Gasket for 3" Pipe, 1/16" Thick, #150 (BULK-FG-506)
- ZORO SELECT Full Face Aramid Flange Gasket for 1" Pipe, 1/8" Thick, #150 (BULK-FG-54)
- KOHLER Gasket Set, 1-1/2” (1388298)
- Zoro Select Flange & Ring Gaskets