Shop All Flange & Ring Gaskets
Zoro Select
Raised Face PTFE Flange Gasket for 12" Pipe, 1/8" Thick, #150
Mfr # BULK-FG-1090
Zoro # G2436429
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 12 in
- Outside Dia. 16 1/8 in
- Inside Dia. 12 3/4 in
- Bolt Holes 0
- Material of Construction PTFE Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-FG-1090
- Zoro # G2436429
- UPC # 193005004767
- Country of Origin China
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 12 in |
Outside Dia. | 16 1/8 in |
Inside Dia. | 12 3/4 in |
Details
Bolt Holes | 0 |
Thickness | 1/8 in |
Material of Construction | PTFE Plastic |
Flange Class | Class 150 |
Color | White |
Item | Ring Flange Gasket |
Product Type | Flange Gasket |
Metal Detectable | No |
Standards | ASME B16.21, FDA |
Type | Ring |
Temp. Range (F) | -450 Degrees to 500 Degrees |
Insert Material | None |
For Piping System | Chemical, Food and Beverage, High Temperature |
FDA Approved | Yes |
Metal Detectable Gasket | No |
Reinforced | No |
Binder Material | None |
For Flange ANSI Class | 150 |
Description
Ring Flange Gasket, Gasket Material PTFE, Insert Material None, For Pipe Size 12 in, For Flange ANSI Class 150, Binder Material None, Color White, Inside Diameter 12 3/4 in, Minimum Operating Temperature -450 Degrees F, Maximum Operating Temperature 500 Degrees F, Outside Diameter 16 1/8 in, Thickness 1/8 in, Product Type Ring Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Not Rated, Includes Mounting Hardware No, X-Ray Detectable No
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENESIS 240# Gas Spring W/Ball Stud Installed (GSS 14471)
- PREMIER LOCK Entry Door Lever Lock Set Set of 2, Keyed Alike, Polished Brass, 2PK (LEV01X-2)
- DELTANA Flush Pull, Solid Brass, Black (FP221RU19)
- RAYMOND Extension Spring, Standard Steel, PK3, Type: Utility (020004000)
- ZORO SELECT Full Face Buna-N Flange Gasket for 3" Pipe, 1/8" Thick, #150 (BULK-FG-805)
- ZORO SELECT Flange Gasket, Ring, 1 In, Graphite (FLEXIGRAF-RG-0150-062-0100)
- ZORO SELECT Flange Gasket, 1-1/2 in., 1/8 in., White (24SH-RG-0150-125-0150)
- ZORO SELECT Spiral Wound Gasket with Graphite Filler, 2-1/2", 1/8" Thick, #150 (BULK-FG-1977)
- ZORO SELECT Gasket, Ring, 8", 1/16 In Thick, Aramid (GSNAG8)
- ZORO SELECT Spiral Wound Gasket with Graphite Filler, 2", 1/8" Thick, #150 (BULK-FG-1976)
- FLEXITALLIC Spiral Wound Metal Gasket, 5 In, 316SS (CG)
- Zoro Select Flange & Ring Gaskets