Shop All Flange & Ring Gaskets
Zoro Select
Raised Face PTFE Flange Gasket for 10" Pipe, 1/16" Thick, #150
Mfr # BULK-FG-1066
Zoro # G2436404
$51.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 10 in
- Outside Dia. 13 3/8 in
- Inside Dia. 10 3/4 in
- Bolt Holes 0
- Material of Construction PTFE Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # BULK-FG-1066
- Zoro # G2436404
- UPC # 193005004491
- Country of Origin China
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 10 in |
Outside Dia. | 13 3/8 in |
Inside Dia. | 10 3/4 in |
Details
Bolt Holes | 0 |
Thickness | 1/16 in |
Material of Construction | PTFE Plastic |
Flange Class | Class 150 |
Color | White |
Item | Ring Flange Gasket |
Product Type | Flange Gasket |
Metal Detectable | No |
Standards | ASME B16.21, FDA |
Type | Ring |
Temp. Range (F) | -450 Degrees to 500 Degrees |
FDA Approved | Yes |
Metal Detectable Gasket | No |
Reinforced | No |
Binder Material | None |
For Piping System | Chemical, Food and Beverage, High Temperature |
For Flange ANSI Class | 150 |
Insert Material | None |
Description
Ring Flange Gasket, Gasket Material PTFE, Insert Material None, For Pipe Size 10 in, For Flange ANSI Class 150, Binder Material None, Color White, Inside Diameter 10 3/4 in, Minimum Operating Temperature -450 Degrees F, Maximum Operating Temperature 500 Degrees F, Outside Diameter 13 3/8 in, Thickness 1/16 in, Product Type Ring Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Not Rated, Includes Mounting Hardware No, X-Ray Detectable No
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YALE Manual Hydraulic Yale 4400 Series Door Closers Door Closer Heavy Duty Interior and Exterior (4400 689)
- ZORO SELECT O-Ring, Dash 910, Buna N, 0.09 In., PK25 (1CRW3)
- WRIGHT PRODUCTS 2-3/4" H Black Painted Door and Butt Hinge (V650BL)
- MOHAWK Basics Waterpoof Vinyl Plank Flooring in Seaweed Gray 25mm, 7.5 x 52 36.22 sqft Carton (VFE06-960)
- ZORO SELECT Full Face Buna-N Flange Gasket for 2" Pipe, 1/16" Thick, #150 (BULK-FG-780)
- ZORO SELECT Flange Gasket, Ring, 6" Pipe (BULK-FG-1454)
- ZORO SELECT Full Face Viton Flange Gasket for 3" Pipe, 1/16" Thick, #150 (BULK-FG-414)
- ZORO SELECT Flange Gasket, Full Face, 3 In, Silicone (4CYX1)
- ZORO SELECT Gasket, Ring, 2 In, 1/16 In Thick, Aramid (GSNAG2)
- ZORO SELECT Full Face Aramid Flange Gasket for 2" Pipe, 1/8" Thick, #150 (BULK-FG-57)
- GORE Flange Gasket, Ring, 1 In, PTFE (GR-RG-0150-125-0100)
- Zoro Select Flange & Ring Gaskets