Shop All Flange & Ring Gaskets
Zoro Select
Raised Face PTFE Flange Gasket for 1" Pipe, 1/8" Thick, #300
Mfr # BULK-FG-1122
Zoro # G2436553
product price: $4.65
/ea
Sold in multiples of 2 for $9.30
$9.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 in
- Inside Dia. 1 5/16 in
- Bolt Holes 0
- Material of Construction PTFE Plastic
- Flange Class Class 300
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-FG-1122
- Zoro # G2436553
- UPC # 193005005122
- Country of Origin China
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 1 in |
Outside Dia. | 2 7/8 in |
Inside Dia. | 1 5/16 in |
Details
Bolt Holes | 0 |
Thickness | 1/8 in |
Material of Construction | PTFE Plastic |
Flange Class | Class 300 |
Color | White |
Item | Ring Flange Gasket |
Product Type | Flange Gasket |
Metal Detectable | No |
Type | Ring |
Standards | ASME B16.21, FDA |
Temp. Range (F) | -450 Degrees to 500 Degrees |
Reinforced | No |
Metal Detectable Gasket | No |
FDA Approved | Yes |
Insert Material | None |
For Flange ANSI Class | 300 |
Binder Material | None |
For Piping System | Chemical, Food and Beverage, High Temperature |
Description
Ring Flange Gasket, Gasket Material PTFE, Insert Material None, For Pipe Size 1 in, For Flange ANSI Class 300, Binder Material None, Color White, Inside Diameter 1 5/16 in, Minimum Operating Temperature -450 Degrees F, Maximum Operating Temperature 500 Degrees F, Outside Diameter 2 7/8 in, Thickness 1/8 in, Product Type Ring Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Not Rated, Includes Mounting Hardware No, X-Ray Detectable No, For Fluid Type Not Applicable
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLING SEAL & SUPPLY 370 EPDM O-Ring 70A Shore Black, -50 Pack (OREPD370X50)
- KABA ILCO Key Blank, Type Hotel, Pins 6, PK100 (A1011D1-HANS-ILCO)
- ZORO SELECT Magnetic Hook, Chrome, 65 Lb (3DXZ2)
- EKENA MILLWORK 5 5/8"W x 1 3/8"H x 1/2"P Wings Center Onlay (ONL05X01X01WI)
- ZORO SELECT Full Face Buna-N Flange Gasket for 2" Pipe, 1/16" Thick, #150 (BULK-FG-780)
- ZORO SELECT Flange Gasket, Full Face, 8 In, Viton (4CYW3)
- ZORO SELECT Raised Face EPDM Flange Gasket for 3" Pipe, 1/16" Thick, #150 (BULK-FG-506)
- ZORO SELECT Raised Face PTFE Flange Gasket for 10" Pipe, 1/16" Thick, #150 (BULK-FG-1066)
- ZORO SELECT Gasket, Ring, 6 In, 1/16 In Thick, Aramid (GSNAG6)
- ZORO SELECT Spiral Wound Gasket with Graphite Filler, 1", 1/8" Thick, #150 (BULK-FG-1973)
- GARLOCK Gasket, Ring, 2 1/2 In, Fiber, Gray (37555-0194)
- Zoro Select Flange & Ring Gaskets