Shop All Flange & Ring Gaskets
Zoro Select
Raised Face Neoprene Flange Gasket for 4" Pipe, 1/8" T, #150
Mfr # BULK-FG-1267
Zoro # G2436779
product price: $3.39
/ea
Sold in multiples of 3 for $10.17
$10.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 4 in
- Outside Dia. 6 7/8 in
- Inside Dia. 4 1/2 in
- Bolt Holes 0
- Material of Construction Neoprene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-FG-1267
- Zoro # G2436779
- UPC # 193005006716
- Country of Origin China
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 4 in |
Outside Dia. | 6 7/8 in |
Inside Dia. | 4 1/2 in |
Details
Bolt Holes | 0 |
Thickness | 1/8 in |
Material of Construction | Neoprene |
Flange Class | Class 150 |
Color | Black |
Item | Ring Flange Gasket |
Product Type | Flange Gasket |
Metal Detectable | No |
Type | Ring |
Standards | ASME B16.21, ASTM D2000 BC 607 |
Temp. Range (F) | -30 Degrees to 250 Degrees |
For Flange ANSI Class | 150 |
For Fluid Type | Refrigerants |
Metal Detectable Gasket | No |
Insert Material | None |
Binder Material | None |
Market | Industrial |
For Piping System | Food and Beverage |
Reinforced | No |
Description
Ring Flange Gasket, Gasket Material Neoprene, Insert Material None, For Pipe Size 4 in, For Flange ANSI Class 150, Binder Material None, Color Black, Inside Diameter 4 1/2 in, Minimum Operating Temperature -30 Degrees F, Maximum Operating Temperature 250 Degrees F, Outside Diameter 6 7/8 in, Thickness 1/8 in, Product Type Ring Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Shore 60A, Includes Mounting Hardware No, X-Ray Detectable No, For Fluid Type Refrigerants
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKWOOD Door Protection Plate, 10Hx36W, SS (K1050 10X36.32D)
- USA INDUSTRIALS Buna-N O-Ring, Dash 130, PK100 (ZUSAH70130)
- HES Spacer PlateHES 9500/9600 Series (9400/9500/9600-108)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 15, Rod Thread M5 (AF640-066)
- ZORO SELECT Flange Gasket, 4 in., 1/8 in., White, PTFE (24SH-RG-0150-125-0400)
- ZORO SELECT Spiral Wound Gasket with Graphite Filler, 3", 1/8" Thick, #600 (BULK-FG-3081)
- ZORO SELECT Gasket, Ring, 2 In, Virgin PTFE, White (D020150R204027)
- ZORO SELECT Flange Gasket, Ring, 2 1/2 In, PTFE (TX-150-0250-N)
- ZORO SELECT Full Face ePTFE Flange Gasket for 1/2" Pipe, 1/16" Thick, #150 (BULK-FG-1879)
- ZORO SELECT Gasket, Ring, 4 In, Virgin PTFE, White (D040150R202027)
- KLINGERSIL 5 in. 150# 1/16 in. Klinger Thermoseal ring gasket (4401-05000-150RG-1)
- Zoro Select Flange & Ring Gaskets