Shop All Flange & Ring Gaskets
Zoro Select
Raised Face Neoprene Flange Gasket for 2" Pipe, 1/8" T, #150
Mfr # BULK-FG-1263
Zoro # G2436788
product price: $1.25
/ea
$1.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2 in
- Outside Dia. 4 1/8 in
- Inside Dia. 2 3/8 in
- Bolt Holes 0
- Material of Construction Neoprene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-FG-1263
- Zoro # G2436788
- UPC # 193005006679
- Country of Origin China
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 2 in |
Outside Dia. | 4 1/8 in |
Inside Dia. | 2 3/8 in |
Details
Bolt Holes | 0 |
Thickness | 1/8 in |
Material of Construction | Neoprene |
Flange Class | Class 150 |
Color | Black |
Item | Ring Flange Gasket |
Product Type | Flange Gasket |
Metal Detectable | No |
Standards | ASME B16.21, ASTM D2000 BC 607 |
Type | Ring |
Temp. Range (F) | -30 Degrees to 250 Degrees |
For Fluid Type | Refrigerants |
For Flange ANSI Class | 150 |
Metal Detectable Gasket | No |
Reinforced | No |
For Piping System | Food and Beverage |
Market | Industrial |
Binder Material | None |
Insert Material | None |
Description
Ring Flange Gasket, Gasket Material Neoprene, Insert Material None, For Pipe Size 2 in, For Flange ANSI Class 150, Binder Material None, Color Black, Inside Diameter 2 3/8 in, Minimum Operating Temperature -30 Degrees F, Maximum Operating Temperature 250 Degrees F, Outside Diameter 4 1/8 in, Thickness 1/8 in, Gasket Type Ring Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Shore 60A, Includes Mounting Hardware No, X-Ray Detectable No, For Fluid Type Refrigerants
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO Key Blank Esp Es8 (11010ES8)
- ZORO SELECT O-Ring, Buna N, 2.0mm W, PK25 (M38801.020.0170)
- REV-A-SHELF Rev-A-Shelf Polymer Trim to Fit Sink Base Cabinet Drip Tray (SBDT-3336-S-1)
- MASTER LOCK Padlock Vnyl Cov Blk 1-9/16In (141D)
- ZORO SELECT Spiral Wound Gasket with Graphite Filler, 3", 1/8" Thick, #150 (BULK-FG-1978)
- ZORO SELECT Flange Gasket, 1-1/2 in., 1/16 in., Green (4401RG-0150-062-0150)
- ZORO SELECT Flange Gasket, 4 in., 1/16 in., Green (4401RG-0150-062-0400)
- ZORO SELECT Flange Gasket, Ring, 4 In, Graphite (FLEXIGRAF-RG-0150-062-0400)
- ZORO SELECT Flange Gasket, Full Face, 2 In, Silicone (4CYW8)
- ZORO SELECT Flange Gasket, Full Face, 3 In, Silicone (4CYX1)
- ASAHI Flange Gasket, 1-13/64" Inside Dia., Black (3114010)
- Zoro Select Flange & Ring Gaskets