Shop All Flange & Ring Gaskets
Zoro Select
Raised Face ePTFE Flange Gasket for 3-1/2" Pipe, 1/16" Thick, #150
Mfr # BULK-FG-1795
Zoro # G2437768
product price: $21.59
/ea
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3 1/2 in
- Outside Dia. 6 3/8 in
- Inside Dia. 4 in
- Bolt Holes 0
- Thickness 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-FG-1795
- Zoro # G2437768
- UPC # 193005012557
- Country of Origin China
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 3 1/2 in |
Outside Dia. | 6 3/8 in |
Inside Dia. | 4 in |
Details
Bolt Holes | 0 |
Thickness | 1/16 in |
Material of Construction | ePTFE Plastic |
Flange Class | Class 150 |
Color | White |
Item | Ring Flange Gasket |
Product Type | Flange Gasket |
Metal Detectable | No |
Type | Ring |
Standards | ASME B16.21, FDA |
Temp. Range (F) | -450 to 600 |
FDA Approved | Yes |
For Flange ANSI Class | 150 |
Binder Material | None |
Insert Material | None |
For Piping System | Chemical, Food and Beverage, High Temperature |
Reinforced | No |
Metal Detectable Gasket | No |
Description
Ring Flange Gasket, Gasket Material ePTFE, Insert Material None, For Pipe Size 3 1/2 in, For Flange ANSI Class 150, Binder Material None, Color White, Inside Diameter 4 in, Minimum Operating Temperature -450 Degrees F, Maximum Operating Temperature 600 Degrees F, Outside Diameter 6 3/8 in, Thickness 1/16 in, Gasket Type Ring Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Not Rated, Includes Mounting Hardware No, X-Ray Detectable No, For Fluid Type Not Applicable
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUCIDA SURFACES LUCIDA SURFACES, MosaiCore Blanco Ibiza-Sample (SC-4156SMP)
- TRIMLITE 36" x 80" x 1-3/8" Primed 2-Panel Interior Shaker 4-9/16" RH Prehung Door with Matte Black Hinges (3068pri8402RH10B4916)
- WRS Caldwell Series 200 Aluma-Tilt Spiral Window Balance - 32" Red Tip (01-20032R)
- GORE Ring Gasket, 1-1/2 In, Expanded PTFE (STYLE 800)
- ZORO SELECT Spiral Wound Gasket with Graphite Filler, 3", 1/8" Thick, #150 (BULK-FG-1978)
- ZORO SELECT Full Face Aramid Flange Gasket for 6" Pipe, 1/8" Thick, #150 (BULK-FG-64)
- ZORO SELECT Flange Gasket, Ring, 2 1/2 In, Graphite (FLEXIGRAF-RG-0150-062-0250)
- ZORO SELECT Flange Gasket, Full Face, 1-1/4" Pipe (BULK-FG-1560)
- ZORO SELECT Full Face EPDM Flange Gasket for 3" Pipe, 1/16" Thick, #150 (BULK-FG-598)
- ZORO SELECT Raised Face Viton Flange Gasket for 2-1/2" Pipe, 1/16" Thick, #300 (BULK-FG-367)
- ZORO SELECT Raised Face PTFE Flange Gasket for 12" Pipe, 1/8" Thick, #150 (BULK-FG-1090)
- Zoro Select Flange & Ring Gaskets