Shop All Flange & Ring Gaskets
Zoro Select
Raised Face Buna-N Flange Gasket for 6" Pipe, 1/16" Thick, #150
Mfr # BULK-FG-695
Zoro # G2435449
product price: $5.49
/ea
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 6 in
- Outside Dia. 8 3/4 in
- Inside Dia. 6 5/8 in
- Bolt Holes 0
- Material of Construction Buna N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-FG-695
- Zoro # G2435449
- UPC # 193005019785
- Country of Origin China
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 6 in |
Outside Dia. | 8 3/4 in |
Inside Dia. | 6 5/8 in |
Details
Bolt Holes | 0 |
Thickness | 1/16 in |
Material of Construction | Buna N |
Flange Class | Class 150 |
Color | Black |
Item | Ring Flange Gasket |
Product Type | Flange Gasket |
Metal Detectable | No |
Standards | ASME B16.21, ASTM D2000 BF 607 |
Type | Ring |
Temp. Range (F) | -30 Degrees to 250 Degrees |
Metal Detectable Gasket | No |
Market | Industrial |
Binder Material | None |
Reinforced | No |
For Fluid Type | Oil |
For Flange ANSI Class | 150 |
Insert Material | None |
For Piping System | Food and Beverage |
Description
Ring Flange Gasket, Gasket Material Buna-N, Insert Material None, For Pipe Size 6 in, For Flange ANSI Class 150, Binder Material None, Color Black, Inside Diameter 6 5/8 in, Minimum Operating Temperature -30 Degrees F, Maximum Operating Temperature 250 Degrees F, Outside Diameter 8 3/4 in, Thickness 1/16 in, Product Type Ring Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Shore 60A, Includes Mounting Hardware No, X-Ray Detectable No, For Fluid Type Oil
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMLITE Flush Door 36" x 84", Primed White (3070FHCPHBLH1D4916)
- IVES Small Aged Bronze Aluminum 1-1/4 in. L Garment Hook 35 lb (581A-716)
- PRO-LOK ProLok: Pickset 32picks & case (PRL-PKX-32)
- ABUS Padlock, Keyed Alike, Long Shackle, Rectangular Brass Body, Steel Shackle, 13/16 in W (55HB/40-63 KA)
- ZORO SELECT Flange Gasket, 2-1/2 in., 1/8 in., Green (4401RG-0150-125-0250)
- ZORO SELECT Flange Gasket, Full Face, 3/4" Pipe (BULK-FG-431)
- ZORO SELECT Flange Gasket, Full Face, 2" Pipe (BULK-FG-6192)
- ZORO SELECT Raised Face PTFE Flange Gasket for 2" Pipe, 1/16" Thick, #150 (BULK-FG-1056)
- ZORO SELECT Flange Gasket, Full Face, 3 In, Viton (4CYV8)
- ZORO SELECT Flange Gasket, Full Face, 6 In, Nitrile (4CYU9)
- GARLOCK Flange Gasket, 4 in., 1/8 in., Gray (5500RG-0150-125-0400)
- Zoro Select Flange & Ring Gaskets