Shop All Flange & Ring Gaskets
Zoro Select
Raised Face Aramid Flange Gasket for 5" Pipe, 1/8" Thick, #150
Mfr # BULK-FG-261
Zoro # G2434295
product price: $8.25
/ea
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 5 in
- Outside Dia. 7 3/4 in
- Inside Dia. 5 9/16 in
- Bolt Holes 0
- Material of Construction Aramid Fiber with Buna N Binder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-FG-261
- Zoro # G2434295
- UPC # 193005015169
- Country of Origin United States
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 5 in |
Outside Dia. | 7 3/4 in |
Inside Dia. | 5 9/16 in |
Details
Bolt Holes | 0 |
Thickness | 1/8 in |
Material of Construction | Aramid Fiber with Buna N Binder |
Flange Class | Class 150 |
Color | Blue |
Item | Ring Flange Gasket |
Product Type | Flange Gasket |
Metal Detectable | No |
Standards | ASME B16.21 |
Type | Ring |
Temp. Range (F) | -100 Degrees to 400 Degrees |
Insert Material | None |
FDA Approved | No |
Metal Detectable Gasket | No |
Reinforced | No |
For Fluid Type | Oil |
Binder Material | Buna-N |
For Flange ANSI Class | 150 |
Description
Ring Flange Gasket, Gasket Material Aramid, Insert Material None, For Pipe Size 5 in, For Flange ANSI Class 150, Binder Material Buna-N, Color Blue, Inside Diameter 5 9/16 in, Minimum Operating Temperature -100 Degrees F, Maximum Operating Temperature 400 Degrees F, Outside Diameter 7 3/4 in, Thickness 1/8 in, Product Type Ring Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Not Rated, Includes Mounting Hardware No, X-Ray Detectable No, For Fluid Type Oil
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS R-236 Square O-Ring ID: 3 1/4, CS 1/8, OD 3 1/2 1 Square O-Ring by X1 Tools (X1E-CON-ORI-RSQ-R236x1)
- GARLOCK Gasket, Size 2 1/2 In, Bevel Seat, BUNA (40BSF-250)
- EBERHARD MANUFACTURING CO Locking Handle Assembly W/Molded Gasket (EMC 10-21100-210C-03)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 250 (AF543-005)
- ZORO SELECT Flange Gasket, Full Face, 3 In, Viton (4CYV8)
- ZORO SELECT Full Face Viton Flange Gasket for 1" Pipe, 1/8" Thick, #150 (BULK-FG-432)
- ZORO SELECT Flange Gasket, Full Face, 3/4 In, Nitrile (4CYU1)
- ZORO SELECT Gasket, Ring, 4 In, 1/16 In Thick, Aramid (GSNAG4)
- ZORO SELECT Flange Gasket, Ring, 6 In, Graphite (FLEXIGRAF-RG-0150-062-0600)
- ZORO SELECT Flange Gasket, Ring, 1/2" Pipe (BULK-FG-1235)
- ZORO SELECT Flange Gasket, Full Face, 2 In, Silicone (4CYW8)
- Zoro Select Flange & Ring Gaskets