Shop All Flange & Ring Gaskets
Zoro Select
Raised Face Aramid Flange Gasket for 3" Pipe, 1/8" Thick, #150
Mfr # BULK-FG-257
Zoro # G2434137
product price: $4.95
/ea
$4.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3 in
- Inside Dia. 3 1/2 in
- Bolt Holes 0
- Material of Construction Aramid Fiber with Buna N Binder
- Flange Class Class 150
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-FG-257
- Zoro # G2434137
- UPC # 193005015114
- Country of Origin United States
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 3 in |
Outside Dia. | 5 3/8 in |
Inside Dia. | 3 1/2 in |
Details
Bolt Holes | 0 |
Thickness | 1/8 in |
Material of Construction | Aramid Fiber with Buna N Binder |
Flange Class | Class 150 |
Color | Blue |
Item | Ring Flange Gasket |
Product Type | Flange Gasket |
Metal Detectable | No |
Type | Ring |
Standards | ASME B16.21 |
Temp. Range (F) | -100 Degrees to 400 Degrees |
Binder Material | Buna-N |
For Flange ANSI Class | 150 |
Insert Material | None |
FDA Approved | No |
Metal Detectable Gasket | No |
For Fluid Type | Oil |
Reinforced | No |
Description
Ring Flange Gasket, Gasket Material Aramid, Insert Material None, For Pipe Size 3 in, For Flange ANSI Class 150, Binder Material Buna-N, Color Blue, Inside Diameter 3 1/2 in, Minimum Operating Temperature -100 Degrees F, Maximum Operating Temperature 400 Degrees F, Outside Diameter 5 3/8 in, Thickness 1/8 in, Product Type Ring Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Not Rated, Includes Mounting Hardware No, X-Ray Detectable No, For Fluid Type Oil
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUVO IRON STAIR & DECK RAIL CONNECTORS, 4PK (SDRC)
- WRS 27" Caldwell Series 50 3/8" Spiral Tube for Tilt Windows-Green Tip (01-5027G)
- M-D Foam Rod F/Gap&Joint 1Inx10Ft (19100)
- ZORO SELECT Door Lever Lockset, PHL Angled Style (GP 116 PHL 626 234 ASA SCC)
- ZORO SELECT Flange Gasket, 1-1/2 in., 1/16 in., Green (4401RG-0150-062-0150)
- ZORO SELECT Full Face Buna-N Flange Gasket for 4" Pipe, 1/8" Thick, #150 (BULK-FG-807)
- ZORO SELECT Raised Face Graphite Flange Gasket for 4" Pipe, 1/16" T, #150 (BULK-FG-1612)
- ZORO SELECT Flange Gasket, Ring, 2 In, Graphite (FLEXIGRAF-RG-0150-062-0200)
- ZORO SELECT Gasket, SVGMS300 (SVGMS300)
- ZORO SELECT Flange Gasket, 3 in., 1/8 in., Green (4401RG-0150-125-0300)
- GARLOCK Flange Gasket, Ring, 1 1/2In, Aramind Fiber (3000RG-0150-125-0150)
- Zoro Select Flange & Ring Gaskets