Shop All Flange & Ring Gaskets
Zoro Select
Raised Face Aramid Flange Gasket for 2" Pipe, 1/8" Thick, #300
Mfr # BULK-FG-282
Zoro # G2434243
Sold in multiples of 3 for $9.87
$9.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2 in
- Inside Dia. 2 3/8 in
- Bolt Holes 0
- Material of Construction Aramid Fiber with Buna N Binder
- Flange Class Class 300
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # BULK-FG-282
- Zoro # G2434243
- UPC # 193005015350
- Country of Origin United States
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 2 in |
Outside Dia. | 4 3/8 in |
Inside Dia. | 2 3/8 in |
Details
Bolt Holes | 0 |
Thickness | 1/8 in |
Material of Construction | Aramid Fiber with Buna N Binder |
Flange Class | Class 300 |
Color | Blue |
Item | Ring Flange Gasket |
Product Type | Flange Gasket |
Metal Detectable | No |
Standards | ASME B16.21 |
Type | Ring |
Temp. Range (F) | -100 Degrees to 400 Degrees |
FDA Approved | No |
Reinforced | No |
Insert Material | None |
Binder Material | Buna-N |
For Flange ANSI Class | 300 |
For Fluid Type | Oil |
Metal Detectable Gasket | No |
Description
Ring Flange Gasket, Gasket Material Aramid, Insert Material None, For Pipe Size 2 in, For Flange ANSI Class 300, Binder Material Buna-N, Color Blue, Inside Diameter 2 3/8 in, Minimum Operating Temperature -100 Degrees F, Maximum Operating Temperature 400 Degrees F, Outside Diameter 4 3/8 in, Thickness 1/8 in, Product Type Ring Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Not Rated, Includes Mounting Hardware No, X-Ray Detectable No, For Fluid Type Oil
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Round Surface Mount PVC Gable Vent: Functional, w/ 2"W x 1-1/2"P Brickmould Frame, 26"W x 26"H (GVPRO26X2602SF)
- DELTANA Antique Nickel Door and Butt Hinge (S35U15A-R)
- ZORO SELECT 3/4 in W x 36 in H Stainless steel Continuous Hinge (2ZFJ6)
- PROJEX Felt Self Adhesive Protective Pad White Round 1-1/2 in. W 8 pk, 8PK (P0095)
- ZORO SELECT Gasket, Ring, 3 In, Virgin PTFE, White, Thickness: 1/16" (D030150R202027)
- ZORO SELECT Raised Face Graphite Flange Gasket for 4" Pipe, 1/16" T, #150 (BULK-FG-1612)
- ZORO SELECT Raised Face PTFE Flange Gasket for 2" Pipe, 1/16" Thick, #150 (BULK-FG-1056)
- ZORO SELECT Flange Gasket, 1-1/2 in., 1/8 in., Green (4401RG-0150-125-0150)
- ZORO SELECT Flange Gasket, 1-1/2 in., 1/16 in., Green (4401RG-0150-062-0150)
- ZORO SELECT Gasket, Ring, 1/2 In, Virgin PTFE, White, Thickness: 1/16" (D004150R202027)
- ZORO SELECT Flange Gasket, Full Face, 2 In, Nitrile (4CYU4)
- Zoro Select Flange & Ring Gaskets