Shop All Flange & Ring Gaskets
Zoro Select
Raised Face Aramid Flange Gasket for 1-1/4" Pipe, 1/8" Thick, #150
Mfr # BULK-FG-253
Zoro # G2434146
product price: $2.29
/ea
$2.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/4 in
- Outside Dia. 3 in
- Inside Dia. 1 21/32 in
- Bolt Holes 0
- Material of Construction Aramid Fiber with Buna N Binder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-FG-253
- Zoro # G2434146
- UPC # 193005015077
- Country of Origin United States
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 1 1/4 in |
Outside Dia. | 3 in |
Inside Dia. | 1 21/32 in |
Details
Bolt Holes | 0 |
Thickness | 1/8 in |
Material of Construction | Aramid Fiber with Buna N Binder |
Flange Class | Class 150 |
Color | Blue |
Item | Ring Flange Gasket |
Product Type | Flange Gasket |
Metal Detectable | No |
Standards | ASME B16.21 |
Type | Ring |
Temp. Range (F) | -100 Degrees to 400 Degrees |
Metal Detectable Gasket | No |
FDA Approved | No |
For Flange ANSI Class | 150 |
Reinforced | No |
For Fluid Type | Oil |
Binder Material | Buna-N |
Insert Material | None |
Description
Ring Flange Gasket, Gasket Material Aramid, Insert Material None, For Pipe Size 1 1/4 in, For Flange ANSI Class 150, Binder Material Buna-N, Color Blue, Inside Diameter 1 21/32 in, Minimum Operating Temperature -100 Degrees F, Maximum Operating Temperature 400 Degrees F, Outside Diameter 3 in, Thickness 1/8 in, Product Type Ring Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Not Rated, Includes Mounting Hardware No, X-Ray Detectable No, For Fluid Type Oil
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK WM167 - 1 1/8"H x 11/16"D x 144"L Base Cap Flexible Moulding (BBDFWM167X144)
- HARDWARE RESOURCES 28"Heavy Duty 100 lb Full Extension Side Mount Ball Bearing Slides (303FU28)
- INVID TECH Window Opening Control Device, 1-3/4 in L (1779SM-004-LH.006)
- ZORO SELECT S Hook, 9/32 in. Opening, 1-3/4 in., PK10 (U17380.000.0175)
- ZORO SELECT Full Face Buna-N Flange Gasket for 3" Pipe, 1/8" Thick, #150 (BULK-FG-805)
- ZORO SELECT Full Face PTFE Flange Gasket for 4" Pipe, 1/8" Thick, #300 (BULK-FG-1221)
- ZORO SELECT Gasket, Ring, 2 1/2 In, 1/16 Thick, Aramid (GSNAG2.5)
- ZORO SELECT Flange Gasket, 1/2 in., 1/8 in., Green (4401RG-0150-125-0050)
- ZORO SELECT Full Face PTFE Flange Gasket for 1-1/2" Pipe, 1/8" Thick, #150 (BULK-FG-1170)
- ZORO SELECT Flange Gasket, Full Face, 3" Pipe (BULK-FG-621)
- FLEXITALLIC Spiral Wound Metal Gasket, 6 In, 316SS (CGI)
- Zoro Select Flange & Ring Gaskets