Shop All Flange & Ring Gaskets
Zoro Select
Raised Face Aramid Flange Gasket for 1-1/4" Pipe, 1/16" Thick, #150
Mfr # BULK-FG-202
Zoro # G2433647
product price: $0.99
/ea
Sold in multiples of 9 for $8.91
$8.91
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/4 in
- Outside Dia. 3 in
- Inside Dia. 1 21/32 in
- Bolt Holes 0
- Material of Construction Aramid Fiber with Buna N Binder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-FG-202
- Zoro # G2433647
- UPC # 193005014568
- Country of Origin United States
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 1 1/4 in |
Outside Dia. | 3 in |
Inside Dia. | 1 21/32 in |
Details
Bolt Holes | 0 |
Thickness | 1/16 in |
Material of Construction | Aramid Fiber with Buna N Binder |
Flange Class | Class 150 |
Color | Blue |
Item | Ring Flange Gasket |
Product Type | Flange Gasket |
Metal Detectable | No |
Standards | ASME B16.21 |
Type | Ring |
Temp. Range (F) | -100 Degrees to 400 Degrees |
For Flange ANSI Class | 150 |
Insert Material | None |
For Fluid Type | Oil |
Reinforced | No |
Metal Detectable Gasket | No |
FDA Approved | No |
Binder Material | Buna-N |
Description
Ring Flange Gasket, Gasket Material Aramid, Insert Material None, For Pipe Size 1 1/4 in, For Flange ANSI Class 150, Binder Material Buna-N, Color Blue, Inside Diameter 1 21/32 in, Minimum Operating Temperature -100 Degrees F, Maximum Operating Temperature 400 Degrees F, Outside Diameter 3 in, Thickness 1/16 in, Gasket Type Ring Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Not Rated, Includes Mounting Hardware No, X-Ray Detectable No, For Fluid Type Oil
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESLOCK Drive In Adjustable Spring Latch Satin Brass (12725X4-DI)
- ROBERTS ROBERTS Super Felt 70-190 Underlayment, 27.3 ft L, 44 in W, 3 mm Thick, Fiber (70-190)
- ZORO SELECT O-Ring, Dash 012, Buna N, 0.07 In., PK100 (U38805.006.0037)
- NORTON DOOR CONTROLS Manual Hydraulic 7500 Series Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (7500 689)
- ZORO SELECT Flange Gasket, Full Face, 1 1/2 In, Nitrile (4CYU3)
- ZORO SELECT Raised Face Aramid Flange Gasket for 1-1/4" Pipe, 1/8" Thick, #150 (BULK-FG-253)
- ZORO SELECT Raised Face Graphite Flange Gasket for 4" Pipe, 1/16" T, #150 (BULK-FG-1612)
- ZORO SELECT Flange Gasket, Full Face, 3 In, Silicone (4CYX1)
- ZORO SELECT Flange Gasket, Full Face, 1/2 In, Viton (4CYV2)
- ZORO SELECT Full Face PTFE Flange Gasket for 1-1/2" Pipe, 1/8" Thick, #150 (BULK-FG-1170)
- ZORO SELECT Raised Face ePTFE Flange Gasket for 3-1/2" Pipe, 1/16" Thick, #150 (BULK-FG-1795)
- Zoro Select Flange & Ring Gaskets