Shop All Rainsuits
Zoro Select
Rain Suit, Class 3, Hi-Vis Yellow/Green, S/M
Mfr # 9665 S-M
Zoro # G4129246
original price:
$101.99
5% off
new price: $96.89
/ea
Free Shipping & Returns
$96.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green/Yellow
- Rainwear ANSI Class Class 3, Type R
- Material PVC
- Inseam 28 in
- Fits Waist Size 36 in to 38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 9665 S-M
- Zoro # G4129246
- UPC # 801094966513
- Country of Origin China
- Category Rainsuits
Dimensions
Size | M |
Fits Waist Size | 36 in to 38 in |
Jacket Length | 29 in |
Fits Chest Size | 38 in to 40 in |
Size-Body Type | Regular |
Size (Max. Waist x Max. Chest) | M ( 38 in x 40 in ) |
Description
Rain Suit, Color Green/Yellow, Material PVC, Hood Style Packable Hood in Collar, ANSI Class 3, High-Visibility Yes, Size M, Jacket Length 29 in, Fly Closure Type Zipper, Style 2-Piece Rain Suit with Hooded Jacket and Bib Overalls, Includes Lining Yes, Lining Material Polyester, Thickness 6.2 mil, Features Wind Resistant, Will Fit Over Boots Yes, Includes Hood Yes, Hood Features Hidden Collar Hood, Number of Coat Pockets 2, ANSI Type R, Number of Pants Pockets 2, Jacket Entry Closure Type Zipper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNER INDEX Label Holder, Mag, 3/4x6, Bk/Br, PK25 (MC706)
- SE-KURE Indoor Wide View Domevex Z Bkt, 24 (SCVI-24Z-5DP)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, S, Pink, Ribbed Nylon/Spandex (TCX-22-S)
- PELICAN Case, 44-5/32 InLx16-3/32 InWx14 InD, Tan (1740NF)
- ZORO SELECT 2-Piece Rainsuit with Hood, Jacket/Bib Overall, Class 3, Type R, Hi-Vis Yellow/Green, Size L/XL (9665 L-XL)
- ZORO SELECT Rain Suit, Class 3, Hi-Vis Yellow/Green, 2XL/3XL (9665 2X-3X)
- ZORO SELECT Rain Suit, Class 3, Hi-Vis Yellow/Green, 4XL/5XL (9665 4X-5X)
- ZORO SELECT Three Piece Rainsuit, Unisex, 4XL, Yellow (1320 4XL)
- ZORO SELECT Three Piece Rainsuit, Unisex, XL, Yellow (1320 XL)
- KISHIGO 2-Piece Rainsuit with Hood, Jacket/Pant, Storm Stopper Pro, Class 3, Hi-Vis Lime, Size Small/Medium (RW100-S-M)
- 2W INTERNATIONAL Extra Heavy Weight Rain Suit, 3X-Large, Yellow (8050-SA 3XL)
- Zoro Select Rain Gear