Shop All Rainsuits
Zoro Select
Rain Suit, Class 3, Hi-Vis Yellow/Green, 4XL/5XL
Mfr # 9665 4X-5X
Zoro # G3901886
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green/Yellow
- Rainwear ANSI Class Class 3, Type R
- Material PVC
- Inseam 32 in
- Fits Waist Size 52 in to 54 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 9665 4X-5X
- Zoro # G3901886
- UPC # 801094966544
- Country of Origin China
- Category Rainsuits
Dimensions
Size | 5XL |
Fits Waist Size | 52 in to 54 in |
Jacket Length | 32 1/2 in |
Fits Chest Size | 64 in to 66 in |
Size-Body Type | Regular |
Size (Max. Waist x Max. Chest) | 5XL ( 54 in x 66 in ) |
Description
Rain Suit, Color Green/Yellow, Material PVC, Hood Style Packable Hood in Collar, ANSI Class 3, High-Visibility Yes, Size 5XL, Jacket Length 32 1/2 in, Fly Closure Type Zipper, Style 2-Piece Rain Suit with Hooded Jacket and Bib Overalls, Includes Lining Yes, Lining Material Polyester, Thickness 6.2 mil, Features Wind Resistant, Will Fit Over Boots Yes, Includes Hood Yes, Hood Features Hidden Collar Hood, Number of Coat Pockets 2, ANSI Type R, Number of Pants Pockets 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX Short Sleeve T-Shirt, Men, Class 2, Ylw, XL (LUX-SSETPBK-YXL)
- LYLE Speed Hump Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-5006-EG_12x18 (T1-5006-EG_12x18)
- SANITA PROFESSIONAL PU Women's Closed Back Clog in Black/Tan, Size 7.5-8, PR (1500006W-022-39)
- 3B PUTTY Drum Putty, 1 lb., Seal Fuel Tanks (84304)
- ZORO SELECT Rain Suit, Class 3, Hi-Vis Yellow/Green, 2XL/3XL (9665 2X-3X)
- ZORO SELECT Rain Suit, Class 3, Hi-Vis Yellow/Green, S/M (9665 S-M)
- ZORO SELECT 2-Piece Rainsuit with Hood, Jacket/Bib Overall, Class 3, Type R, Hi-Vis Yellow/Green, Size L/XL (9665 L-XL)
- ZORO SELECT Three Piece Rainsuit, Unisex, XL, Yellow (1320 XL)
- ZORO SELECT Three Piece Rainsuit, Unisex, 4XL, Yellow (1320 4XL)
- 2W INTERNATIONAL Extra Heavy Weight Rain Suit, Medium, Yellow (8050-SA M)
- MCR SAFETY Dominator 0.42mm PVC/Poly/PVC Suit, XL (3882XL)
- Zoro Select Rain Gear