Shop All Rain Pants
Zoro Select
Rain Pants, L, Green, Unisex
Mfr # C16920G L
Zoro # G9056591
product price: $16.19
/ea
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Material Polyester
- Fabric Weight 13.5 oz
- Inseam 29 in
- Seam Style Sewn
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # C16920G L
- Zoro # G9056591
- UPC # 744897075795
- Country of Origin China
- Category Rain Pants
Dimensions
Size | L |
Fits Waist Size | 54 in |
Maximum Waist Size | 54 in |
Size (Max. Waist x Inseam) | L ( 54 in x 29 in ) |
Description
Rain Pants, Material Polyester, Gender Unisex, Size L, Color Green, Inseam 29 in, Maximum Waist Size 54 in, High-Visibility Yes, ANSI Class E, Number of Outside Pockets 2, Includes Lining Yes, Lining Material Polyester, Ankle Type Snap, Fabric Weight 13.5 oz, Thickness 0.55 mm, Style Rain Pants, Fly Closure Type Drawstring, Elastic, Waist Closure Drawstring, Standards ANSI/ISEA 107-2010, Includes Flap Closure, Side Openings, Coating Material Polyurethane
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, Blck, Refrigerant Suction, PK5, 7236-1-PK (7236-1-PK)
- RED KAP Mens Lt Blu Drs Shirt 60/40 Oxf (SR60LB SS 175)
- AZAR DISPLAYS 17"W x 11"H Hanging Poster Frame (172709)
- ZORO SELECT Marking Tape, Striped, Red/White, 3" W (ZRS3X5RW)
- ZORO SELECT Rain Pants, 5XL, Green, Unisex (C16920G X5)
- ZORO SELECT Rain Pants, S, Green, Unisex (C16920G S)
- ZORO SELECT Rain Pants, M, Green, Unisex (C16920G M)
- ZORO SELECT Rain Pants, 3XL, Green, Unisex (C16920G X3)
- ZORO SELECT Rain Pants, XL, Green, Unisex (C16920G XL)
- ZORO SELECT Rain Pants, 4XL, Green, Unisex (C16920G X4)
- TINGLEY Tingley StormFlex Rain Pants (P67013.LG)
- Zoro Select Rain Gear