Shop All Rain Pants
Zoro Select
Rain Pants, 4XL, Green, Unisex
Mfr # C16920G X4
Zoro # G9056634
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Material Polyester
- Fabric Weight 13.5 oz
- Inseam 38 in
- Seam Style Sewn
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # C16920G X4
- Zoro # G9056634
- UPC # 744897102712
- Country of Origin China
- Category Rain Pants
Dimensions
Size | 4XL |
Fits Waist Size | 64 in |
Maximum Waist Size | 64 in |
Size (Max. Waist x Inseam) | 4XL (64 in x 38 in) |
Description
Rain Pants, Material Polyester, Polyurethane, Gender Unisex, Size 4XL, Color Gree/Yellow, Inseam 38 in, Maximum Waist Size 64 in, High-Visibility Yes, ANSI Class E, Number of Outside Pockets 2, Includes Lining Yes, Lining Material Polyester, Ankle Type Snap, Fabric Weight 13.5 oz, Thickness 0.55 mm, Style Rain Pants, Fly Closure Type Drawstring, Elastic, Standards ANSI/ISEA 107-2010, Includes Flap Closure, Side Openings, Features Wind Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Number Labels, "7", 2" Circle, Dark Green, 500/Roll (DL6775)
- SCRUB ZONE Scrub Pants, 4XL, Ceil Blue, 4.25 oz. (85221)
- MCR SAFETY Safety Glasses, Clear Anti-Fog ; Anti-Scratch (HL110AF)
- PETRA ROC INC Petra Roc Leg Gaiter, ANSI Class E, Polyester Mesh, Lime/Orange, One Size, 1 Pair (LMGO-CE)
- ZORO SELECT Rain Pants, XL, Green, Unisex (C16920G XL)
- ZORO SELECT Rain Pants, M, Green, Unisex (C16920G M)
- ZORO SELECT Rain Pants, 3XL, Green, Unisex (C16920G X3)
- ZORO SELECT Rain Pants, L, Green, Unisex (C16920G L)
- ZORO SELECT Rain Pants, S, Green, Unisex (C16920G S)
- KISHIGO L-XL, Orange, Class 3, Storm Cover Rainwear Pant (RWP103-L-XL)
- KISHIGO Rain Pant, Refl Piping, Lime, L-XL (RWP106-L-XL)
- Zoro Select Rain Gear