Shop All Rain Pants
Zoro Select
Rain Pants, 3XL, Green, Unisex
Mfr # C16920G X3
Zoro # G9056625
product price: $15.95
/ea
$15.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Material Polyester
- Fabric Weight 13.5 oz
- Inseam 34 in
- Seam Style Sewn
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # C16920G X3
- Zoro # G9056625
- UPC # 744897075825
- Country of Origin China
- Category Rain Pants
Dimensions
Size | 3XL |
Fits Waist Size | 60 in |
Maximum Waist Size | 60 in |
Size (Max. Waist x Inseam) | 3XL ( 60 in x 34 in ) |
Description
Rain Pants, Material Polyester, Gender Unisex, Size 3XL, Color Green, Inseam 34 in, Maximum Waist Size 60 in, High-Visibility Yes, ANSI Class E, Number of Outside Pockets 2, Includes Lining Yes, Lining Material Polyester, Ankle Type Snap, Fabric Weight 13.5 oz, Thickness 0.55 mm, Style Rain Pants, Fly Closure Type Drawstring, Elastic, Waist Closure Drawstring, Standards ANSI/ISEA 107-2010, Includes Quick Release Buckles and Crossover, Suspenders, Coating Material Polyurethane
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN EQUIPMENT Premium X-arm, 10 ft. (10790)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, M, Black/Green, Spandex (EXO-MULR-03-M)
- DELTA PLUS Safety Reader Glasses, +1.5, Hardcoat (RX500C - 1.5)
- ZORO SELECT Evacuation Map Holder, 11 in. x 17 in. (DTA239)
- ZORO SELECT Rain Pants, S, Green, Unisex (C16920G S)
- ZORO SELECT Rain Pants, 5XL, Green, Unisex (C16920G X5)
- ZORO SELECT Rain Pants, M, Green, Unisex (C16920G M)
- ZORO SELECT Rain Pants, 4XL, Green, Unisex (C16920G X4)
- ZORO SELECT Rain Pants, L, Green, Unisex (C16920G L)
- VIKING Viking Journeyman PVC Pant Yellow (5110P-XXL)
- VIKING Creekside II Pants Black (868PZ-XL)
- Zoro Select Workwear and Protective Clothing