Shop All High Visibility Jackets & Coats
Zoro Select
Rain Jacket, Unisex, Green, M
Mfr # C16720G M
Zoro # G9056537
product price: $37.49
/ea
$37.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Material Polyester
- Length 28 in
- Fabric Weight 13.5 oz
- Gender Unisex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # C16720G M
- Zoro # G9056537
- UPC # 744897075559
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | M |
Length | 28 in |
Fits Chest Size | 52 in to 54 in |
Minimum Chest Size | 54 in |
Maximum Chest Size | 52 in |
Description
Rain Jacket, Style Rain Jacket, Size M, Number of Inside Pockets 1, Number of Outside Pockets 3, Color Green, Front Closure Type Snap, Zipper, Gender Unisex, Material Polyester, High-Visibility Yes, Includes Hood Yes, Hood Style Detachable, Length 28 in, Includes Lining Yes, Maximum Chest Size 52 in, Lining Material Polyester, Features 2 inch Wide Silver Reflective Stripes, Standards ANSI/ISEA 107-2015, Cuff Style Adjustable, Thickness 0.55 mm, ANSI Type R, Coating Material Polyurethane
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG PIG Spill Kit, Universal, Black/Yellow (KIT273)
- HONEYWELL Cut Resistant Gloves, 3 Cut Level, Uncoated, Men's, 1 PR (KV18A-100-50)
- HILLMAN 3 in. Reflective Black Vinyl Self-Adhesive Number 3 1 pc, 6PK (840784)
- SIGNMISSION OSHA Safety First Sign, Be Careful Be Aware Be Safe, 10in X 7in Aluminum, 7" W, 10" L, Landscape (OS-SF-A-710-L-19577)
- ZORO SELECT Rain Jacket, Unisex, Green, XL (C16720G XL)
- ZORO SELECT Rain Jacket, Unisex, Green, 3XL (C16720G X3)
- ZORO SELECT Rain Jacket, Unisex, Green, L (C16720G L)
- ZORO SELECT Rain Jacket, Unisex, Green, 5XL (C16720G X5)
- ZORO SELECT Rain Jacket, Unisex, Green, 2XL (C16720G X2)
- ZORO SELECT Rain Jacket, Unisex, Green, 4XL (C16720G X4)
- POLAR PLUS Insulated Softshell Hi Vis Jacket, Orange, 4XL (301HI-O-4XL)
- Zoro Select High Visibility Clothing