Zoro Select

Rain Jacket, Unisex, Green, L


product price: $37.49
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Color Green
  • Standards ANSI/ISEA 107-2015
  • Material Polyester
  • Length 28 in
  • Fabric Weight 13.5 oz
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size L
Length 28 in
Fits Chest Size 54 in to 56 in
Minimum Chest Size 56 in
Maximum Chest Size 54 in

Description

Rain Jacket, Style Rain Jacket, Size L, Number of Inside Pockets 1, Number of Outside Pockets 3, Color Green, Front Closure Type Snap, Zipper, Gender Unisex, Material Polyester, High-Visibility Yes, Includes Hood Yes, Hood Style Detachable, Length 28 in, Includes Lining Yes, Maximum Chest Size 54 in, Lining Material Polyester, Features 2 inch Wide Silver Reflective Stripes, Standards ANSI/ISEA 107-2015, Cuff Style Adjustable, Thickness 0.55 mm, ANSI Type R, Coating Material Polyurethane

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.