Shop All High Visibility Jackets & Coats
Zoro Select
Rain Jacket, Unisex, Green, 4XL
Mfr # C16720G X4
Zoro # G9325696
product price: $38.79
/ea
$38.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4XL
- Color Green
- Standards ANSI 107-2015
- Material Polyester
- Fabric Weight 13.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # C16720G X4
- Zoro # G9325696
- UPC # 744897075603
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | 4XL |
Fits Chest Size | 64 in to 66 in |
Details
Item | Rain Jacket |
Color | Green |
Standards | ANSI 107-2015 |
Material | Polyester |
Fabric Weight | 13.5 oz |
Gender | Unisex |
Number of Pockets | 4 |
Closure Type | Snaps, Zipper |
Number of Outside Pockets | 3 |
Resists | water |
ANSI Class | ANSI Class 2 |
Thickness | 0.55 mm |
Number of Inside Pockets | 1 |
Description
Rain Jacket, Size 4XL, Number of Inside Pockets 1, Number of Outside Pockets 3, Color Green, Front Closure Type Snaps, Zipper, Gender Unisex, Material Polyester, Standards ANSI 107-2015, Thickness 0.55 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LACROSSE Size 9 Men's Steel Rubber Boot, Brick Red (227050)
- PROFLEX BY ERGODYNE Orange Coated Lightweight Winter Work Gloves, L, PR (7401)
- CONDOR Safety Sign, 14 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, Spanish, 478U40 (478U40)
- TAPCO TufNut Anti-Vandal Sign Mounting Hardware (180-00004)
- ZORO SELECT Rain Jacket, Unisex, Green, M (C16720G M)
- ZORO SELECT Rain Jacket, Unisex, Green, L (C16720G L)
- ZORO SELECT Rain Jacket, Unisex, Green, 3XL (C16720G X3)
- ZORO SELECT Rain Jacket, Unisex, Green, XL (C16720G XL)
- ZORO SELECT Rain Jacket, Unisex, Green, 2XL (C16720G X2)
- ZORO SELECT Rain Jacket, Unisex, Green, 5XL (C16720G X5)
- PIONEER Ripstop Jacket, Orange, 4XL (V1200251U-4XL)
- Zoro Select Workwear and Protective Clothing