Shop All High Visibility Jackets & Coats
Zoro Select
Rain Jacket, Unisex, Green, 3XL
Mfr # C16720G X3
Zoro # G9056573
product price: $36.89
/ea
$36.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Material Polyester
- Standards ANSI/ISEA 107-2015
- Length 30 in
- Fabric Weight 13.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # C16720G X3
- Zoro # G9056573
- UPC # 744897075597
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | 3XL |
Length | 30 in |
Fits Chest Size | 60 in to 62 in |
Maximum Chest Size | 60 in |
Minimum Chest Size | 62 in |
Description
Rain Jacket, Style Rain Jacket, Size 3XL, Number of Inside Pockets 1, Number of Outside Pockets 3, Color Green, Front Closure Type Snap, Zipper, Gender Unisex, Material Polyester, High-Visibility Yes, Includes Hood Yes, Hood Style Detachable, Length 30 in, Includes Lining Yes, Maximum Chest Size 60 in, Lining Material Polyester, Features 2 inch Wide Silver Reflective Stripes, Standards ANSI/ISEA 107-2015, Cuff Style Adjustable, Thickness 0.55 mm, ANSI Type R, Coating Material Polyurethane
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Muckster 2 Ankle, Black, 10, PR (M2A-000-BLK-100)
- BRADY Pipe Marker, Steam, Yellow, 41513 (41513)
- BRADY Number Tag, Brass, Series CWS 451-475, PK25 (87138)
- WOLVERINE 8-1/2 Size Women's 6 in Work Boot Steel Work Boot , Black (W201153)
- ZORO SELECT Rain Jacket, Unisex, Green, L (C16720G L)
- ZORO SELECT Rain Jacket, Unisex, Green, 2XL (C16720G X2)
- ZORO SELECT Rain Jacket, Unisex, Green, XL (C16720G XL)
- ZORO SELECT Rain Jacket, Unisex, Green, 4XL (C16720G X4)
- ZORO SELECT Rain Jacket, Unisex, Green, M (C16720G M)
- GLOWEAR BY ERGODYNE Rain Jacket w/Hood, HiVis Lime, 4XL (8365)
- PIONEER Hi-Vis, Waterproof Polyester Safety Bomber Jacket, Yellow/Green, 2XL (V1130560U-2XL)
- Zoro Select High Visibility Clothing