Shop All Rain Overalls
Zoro Select
Rain Bib Overall, Royal Blue, M
Mfr # 3XPU7
Zoro # G4899763
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Closure Type snaps
- Size M
- Inseam 29 1/2 in
- Color Blue
- Includes 2 Pockets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3XPU7
- Zoro # G4899763
- Country of Origin Unknown
- Category Rain Overalls
Dimensions
Size | M |
Fits Waist Size | 35 to 37 in |
Minimum Waist Size | 35 in |
Maximum Waist Size | 37 in |
Details
Closure Type | snaps |
Inseam | 29 1/2 in |
Color | Blue |
Includes | 2 Pockets |
Number of Pockets | 2 |
Liner Material | Polyester |
Item | Rain Bib Overall |
Seam Style | Stitched, Taped |
Material | Polyester |
Resists | water |
Gender | Men's |
High-Visibility | No |
Style | Rain Bib Overall |
Includes Lining | Yes |
Lining Material | Polyester |
Description
Rain Bib Overall, Style Rain Bib Overall, Material Polyester, Gender Men's, Size M, Color Blue, Inseam 29 1/2 in, Maximum Waist Size 37 in, High-Visibility No, Includes Lining Yes, Lining Material Polyester, Includes 2 Pockets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILLMAN Glove Pad-Bulk (550X)
- TIMBERLAND PRO Size 12 Men's 8 in Work Boot Composite Work Boot, Brown (TB089646214)
- 3M Wire Markr Refill, Printed, Slf-Adhes, PK10, SDR-MC (SDR-MC)
- ZORO SELECT Flagging Tape, Orng Glo, 150ft x 1/2 In (N-OG-200)
- RADIANS Radians ERW(TM) 35 Economy Rainsuit (RS01-NSYV-2X)
- HELLY HANSEN Rain Bib Overall, Navy, L (70417_590-L)
- TINGLEY RUBBER Tingley® O32007 American® Plain Front Overall, Yellow, 2XL (O32007.2X)
- CONDOR Rain Bib Overall, Green, XL (4PCN5)
- N-FERNO Thermal Bib Overalls, Black, 3XL (6471)
- CONDOR Hi-Vis Rain Bib Overall, Yellow/Green, 2XL (5KU13)
- ONGUARD Webtex Bib Flyfront Overall, Yellow, 2XL (7605200)
- Zoro Select Rain Overalls