Shop All Marking Chalk and Refills
Zoro Select
Railroad Chalk, White, Tapered, 4 In, PK6
Mfr # 10467
Zoro # G7497813
original price:
$8.85
44% off
new price: $4.95
/pk 6, $0.83/ea
$4.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Product Type Railroad Chalk
- Diameter 7/8 in
- Overall Length 4 in
- Product Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 10467
- Zoro # G7497813
- UPC # 081834104676
- Country of Origin China
- Category Marking Chalk and Refills
Dimensions
Diameter | 7/8 in |
Overall Length | 4 in |
Details
Item | Railroad Chalk |
Color | White |
Product Type | Railroad Chalk |
Product Shape | Round |
Chalk Color | White |
Description
Railroad Chalk, Chalk Color White, Diameter 7/8 in, Overall Length 4 in, Product Shape Round, Product Type Railroad Chalk, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAVIES Three Prong Clamp Knob, 5/16-18 Thread Size, 0.75"L, GP Phenolic (3035BG)
- GARANT Round Die, HSS, 1/2-13 (142520 1/2-13)
- LISLE 1/2" Drive, 30mm Metric Socket, 12 Points (39510)
- POWERBUILT 1/2" Drive 9/16" 6Pt Deep Socket (642200)
- INDUSTRIAL CHOICE Inverted Marking Paint, 20oz, Safety Green (1834838)
- TAJIMA 10-1/2 Oz. Red Snap-Line Dye Chalk Line Chalk (PLC3DR300)
- DEWALT Marking Chalk Refill, Blue, 2.5 lb (DWHT47058)
- STRINGLINER Mason Line Rfl Pink 270' (35109)
- IRWIN Chalk Powder Orange 8Oz (64905ZR)
- CE TOOLS. CE Tools Extreme Visibility 10 oz Standard Extreme Visibility Marking Chalk Fluorescent Pink (CET102P)
- DIXON TICONDEROGA Chalk, 888-Y, Railroad Crayon, Yellow, 72PK (464-88813)
- Zoro Select Marking Tools