Shop All Fencing Hardware
Zoro Select
Rail End Cup, Aluminum, 1-5/8 In Dia.
Mfr # 4LVJ5
Zoro # G2815687
product price: $5.39
/ea
$5.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Gauge 9 ga
- Dia. 1-5/8 in Post and 1/2 in Tab Hole
- Finish Unfinished
- Product Type Rail End Cup
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4LVJ5
- Zoro # G2815687
- UPC # 190735514535
- Country of Origin China
- Category Fencing Hardware
Dimensions
Dia. | 1-5/8 in Post and 1/2 in Tab Hole |
Compatible Diameter | 1/2 in (Tab Hole) diameter; 1 5/8 in (Post) diameter |
Details
Item | Rail End Cup |
Material | Aluminum |
Gauge | 9 ga |
Finish | Unfinished |
Product Type | Rail End Cup |
Description
Rail End Cup, Product Type Rail End Cup, Material Aluminum, Compatible Diameter 1/2 in (Tab Hole) diameter; 1 5/8 in (Post) diameter, Gauge 9 ga, Includes Not Applicable, Finish Unfinished
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOSE SAFETY 12 ft x 18 ft Heavy Duty Tarp, Black (BMT-1218-X)
- LOGO BRANDS Philadelphia Eagles Inflatable Mascot (624-100-M)
- E-Z-GO Gas Spring (71537G02)
- OREGON CUTTING Oregon AdvanceCut 18 In. Chainsaw Chain (S62)
- ZORO SELECT Top Rail Sleeve, Steel, 1-5/8 In Dia. (4LVJ8)
- ZORO SELECT Post Cap, Green, 2" dia., PK10 (1007G)
- ZORO SELECT Eye Top, Aluminum, 1-5/8 In Dia. (4LVN3)
- ZORO SELECT Post Hinge, Steel, 2-3/8 In Dia. (4LVH4)
- ZORO SELECT Line Rail Clamp, Steel, 1-5/8 In H (4LVJ2)
- ZORO SELECT Barbed Wire ArmCorner, Steel, 2-3/8 In Dia (4LVH7)
- DARE PRODUCTS 10PK BLK Fenc Insulator (3359-10)
- Zoro Select Fencing Hardware