Shop All Fencing Hardware
Zoro Select
Rail End Cup, Aluminum, 1-3/8 In Dia.
Mfr # 4LVJ4
Zoro # G0429091
$1.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Gauge 9 ga
- Dia. 1-3/8 in Post and 1/2 in Tab Hole
- Finish Unfinished
- Product Type Rail End Cup
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4LVJ4
- Zoro # G0429091
- UPC # 190735514528
- Country of Origin China
- Category Fencing Hardware
Dimensions
Dia. | 1-3/8 in Post and 1/2 in Tab Hole |
Compatible Diameter | 1/2 in (Tab Hole) diameter; 1 3/8 in (Post) diameter |
Details
Item | Rail End Cup |
Material | Aluminum |
Gauge | 9 ga |
Finish | Unfinished |
Product Type | Rail End Cup |
Description
Rail End Cup, Product Type Rail End Cup, Material Aluminum, Compatible Diameter 1/2 in (Tab Hole) diameter; 1 3/8 in (Post) diameter, Gauge 9 ga, Includes Not Applicable, Finish Unfinished
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARNOLD FF10 SM Eng SPK Plug (FF-10)
- ABOVE ALL CO Deer Dragger - for bootin' (FFDD)
- CORE TARPS 20 ft L x 0.5 mm H x 12 ft W Heavy Duty 20 Mil Tarp, Silver/Black, Polyethylene (CT-701-12X20)
- AMS Extension, Length 48 In, 5/8 In Thread, SS (409.09)
- ZORO SELECT Post Cap, Green, 2" dia., PK10 (1007G)
- ZORO SELECT Post Cap, White, 2" dia., PK10 (1007W)
- ZORO SELECT Tension Band, Steel, 2-3/8 In Dia. (4LVJ6)
- ZORO SELECT Barbed Wire Line Arm, Steel, Galv, 1-7/8 In (4LVN4)
- ZORO SELECT Brace Band, Steel, 2-3/8 In Dia. (4LVH9)
- ZORO SELECT Gate Clip, Steel, Fits 1-3/8 In Dia. (4LVG8)
- DARE Insulator Porcelain Cnr (2356-10)
- Zoro Select Fencing Hardware