Shop All Shipping Labels
Zoro Select
Radioactive III DOT Label, Class 7, Black, Red/White, Yellow, Pk100
Mfr # 9UJF4
Zoro # G3845922
product price: $4.15
/pk 100, $0.04/ea
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Height 4"
- Label Width 4 in
- Width 4"
- Label Height 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 9UJF4
- Zoro # G3845922
- Country of Origin United States
- Category Shipping Labels
Dimensions
Height | 4" |
Label Width | 4 in |
Width | 4" |
Label Height | 4 in |
Details
Item | DOT Container Label |
Material | Paper |
Legend | Radioactive III |
Legend/Background Color | Black, Red/White, Yellow |
Class | 7 |
Language | English |
DOT/UN Product Form | Label |
Hazard Class | Class 7 (Radioactive) |
Labels per Roll | 100 |
Container Label/Placard Type | Hazardous Class |
Message | Radioactive III |
Description
DOT Container Label, Language English, Container Label/Placard Type Hazardous Class, Hazard Class Class 7 (Radioactive), DOT/UN Product Form Label, Message Radioactive III, Label Width 4 in, Label Height 4 in, Material Paper, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TZ CASE TZ Case DLX-14 S Aluminum Packaging Case; Silver - 2.5 x 10 x 14 in. (DLX-14 S)
- PRIME-LINE Mailbox Cyl Ccw Auth-Fl (S 4711)
- QUALITY PARK Catalog Envelope, Light Brown, Kraft, PK100 (QUA54301)
- INTEGRA Liquid Highlighter, Chisel Point, Ppl, PK12 (ITA33315)
- ZORO SELECT DOT Label Radioactive II Black, Red/White, Yellow, Pk100 (9FEF2)
- ZORO SELECT DOT Label, 4 In. H, Toxic, 4 In. W, PK250 (8V073)
- ZORO SELECT DOT Label, 4 In. W, 4 In. H, PK500 (8EYG6)
- ZORO SELECT DOT Label, 4 In. W, 4 In. H, PK100 (9WH20)
- ZORO SELECT DOT Label, 4 In. H, 4 In. W, PK250 (8FLA6)
- ZORO SELECT 4" x 4" Self-Sticking DOT Label, Flammable Solid, Pk100 (9AJ68)
- DECKER TAPE PRODUCTS Label, DL1561, FRAGILE, 2" X 3" (DL1561)
- Zoro Select Package Labels & Shipping Equipment