Shop All Radiator Actuators and Valves
Zoro Select
Radiator Valve, Size 1/2 In
Mfr # 1RLT7
Zoro # G0853982
product price: $15.79
/ea
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Style Angle
- Pipe Size 1/2 in
- Temp. Range -40 to 350 Degrees F
- Max. Pressure 60 psi
- Material Forged Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1RLT7
- Zoro # G0853982
- Country of Origin China
- Category Radiator Actuators and Valves
Dimensions
Pipe Size | 1/2 in |
Radiator Connection Size | 1/2 in |
Pipe Connection Size | 1/2 in |
Details
Item | Hot Water and Steam Boiler Radiator Valve |
Body Style | Angle |
Temp. Range | -40 to 350 Degrees F |
Max. Pressure | 60 psi |
Material | Forged Brass |
Tailpiece | Threaded |
Standards | ANSI B1.20.1 |
Max. Steam Pressure | 15 psi |
Radiator Connection | 1/2 in |
Pipe Connection Type | NPT |
Heating Method | Steam, Water |
Actuation Style | 1/2 in Nut, Hand Wheel |
Product Type | Radiator Valve |
Max. Water Pressure | 60 psi |
Maximum Pressure | 60 psi |
Pipe Connection | 1/2 in NPT |
Description
Product Type Radiator Valve, Heating Method Steam, Water, Pipe Connection Size 1/2 in, Pipe Connection Type NPT, Radiator Connection Size 1/2 in, Maximum Pressure 60 psi, Max. Steam Pressure 15 psi, Max. Water Pressure 60 psi, Actuation Style 1/2 in Nut, Hand Wheel, Body Style Angle, Material Forged Brass, Standards ANSI B1.20.1
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 18x20x1 Synthetic Pleated Air Filter, MERV 11 (2DYT2)
- KOCH FILTER 18x20x2 High Capacity Pleated Air Filter, MERV 13 (102-102-015)
- KOCH FILTER 20x20x4 Standard Capacity Pleated Filter, MERV 11 (102-499-028)
- ROBERTSHAW Thermal Couple 6 Foot, 20 to 30mV, 72" L., Threaded, Tinnerman Clip (1970-072)
- ZORO SELECT Thermostatic Radiator Valve, Size 1/2 In (10L948)
- ZORO SELECT Radiator Valve, Size 1 In (109-305)
- ZORO SELECT Radiator Valve, Size 3/4 In (109-314)
- ZORO SELECT Radiator Valve, Size 1/2 In (109-303)
- ZORO SELECT Radiator Valve, Size 1-1/2 In (109-307)
- ZORO SELECT Radiator Valve, Size 3/4 In (1RLT3)
- HONEYWELL HOME Thermostatic Radiator Valve, Size 3/4 In. (V110D1008)
- Zoro Select Radiator Actuators and Valves